Shop All Shelving & Rack Accessories
Steel King
Seismic Upright Frame 3W"x42D"x144"H, Green
Mfr # RTFBG042144F042XBVG
Zoro # G2145389
product price: $360.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$360.99
Free 30-Day Returns
Key Features
- Color Green
- Gauge 14 ga
- Material Steel
- Overall Depth 42 in
- Standards RMI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel King
- MFR # RTFBG042144F042XBVG
- Zoro # G2145389
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 42 in |
Overall Height | 12 ft |
Overall Width | 3 in |
Height | 144" |
Footplate Width | 7 in |
Footplate Depth | 5 in |
Details
Item | Seismic Upright Frame |
Color | Green |
Gauge | 14 ga |
Material | Steel |
Standards | RMI |
Load Capacity | 19,200 lb |
Footplates | 5 in x 7 in |
Finish | Powder Coated |
Pallet Rack Style | Roll Formed |
Pallet Rack Construction | Teardrop |
Pallet Rack Item | Upright Frame |
Mounting | Floor |
Upright Gauge | 14 |
Pallet Rack Connection Type | Teardrop |
Description
Seismic Upright Frame, Overall Depth 42 in, Overall Height 12 ft, Overall Width 3 in, Footplate Depth 5 in, Footplate Width 7 in, 19,200 lb Load Capacity, Green, Powder Coated, 14 ga, Steel, Teardrop Pallet Rack Connection Type, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 30" Adjustable Work Table (Matte Green) (KTI75108)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 23 5/8 in L, Yellow (30174YELLOBLANK)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5504Q)
- 80/20 Magnetic Door Catch Bracket (65-2745)
- STEEL KING Pallet Rack Row Spacer 12" x 3-3/16" (RSR3G008G)
- STEEL KING Seismic Welded Step Beam 144"L, Orange (SBRUG600144ZP)
- STEEL KING Pallet Rack Support 42" x 3-1/2" x 1-5/8", Gray (PSHSP042G)
- STEEL KING Pallet Rack Frame 42"W x 42"D x 192"H, Green (RTFAG042192F01VG)
- STEEL KING Upright Frame Pallet Rack 42" x 42" x 192", Blue (BCF3L042192F03PB)
- STEEL KING Pallet Rack Frame 42"W x 42"D x 192"H, Green (RTFBG042192F01VG)
- DENDESIGNS CD 0017-CH Closet-Max Closet Pole End Caps, Chrome, 1.31 in. (DE1782421)
- Steel King Shelving & Rack Accessories