Shop All Pallet Rack Accessories
Steel King
Row Spacer, 10 L x 3 W, Blue
Mfr # RSC3G010PB
Zoro # G1967747
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Color Blue
- Material Steel
- Finish Powder Coated
- Pallet Rack Construction Bolted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel King
- MFR # RSC3G010PB
- Zoro # G1967747
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Width | 10 in |
Overall Depth | 3 in |
Overall Height | 6 in |
Width | 10" |
Depth | 3" |
Height | 2" |
Details
Pallet Rack Accessory Item | Row Spacer |
Color | Blue |
Material | Steel |
Finish | Powder Coated |
Pallet Rack Construction | Bolted |
Item | Row Spacer |
Includes | Hardware |
For Use With | SK3000 upright w/ 3 in wide columns |
Standards | RMI |
Load Capacity | 3500 lb. |
Compatible Manufacturer Model Number | SK3000 |
Description
Row Spacer, Overall Depth 3 in, Overall Height 6 in, Overall Width 10 in, Steel, Blue, Powder Coated, Compatible Manufacturer Model Number SK3000, Hardware, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 24 in W, 36 in D, 90 in H, (1) Tier, (1) Wide, Dark Gray (HERL442-1B-G-HG)
- WESTWARD Long Handle Mobile Tool Rack, 36 in W x 72 in H x 24 in D, Steel, 240 lb Capacity, Black (48GE61)
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 8 in H (33168RED)
- FLEX-STRUT Shelf Bracket, LH, 8" (FS-5600-8L E/G)
- STEEL KING Pallet Rack Support, Steel (PSHSP048G)
- STEEL KING Pallet Rack Support, Steel (PSHSP036G)
- VESTIL Floor Safety Curb 3/8" Thick 48" Long Yellow (FSC-38-48-YL)
- VESTIL PALLET RACK BACK GUARD 96 X 48.5 (PRSN-96-4)
- GLOBAL EQUIPMENT Pallet Rack Beam 96"Lx4-1/16"H Unslotted 5030 Lb Cap/Pr (2 pcs) (245972)
- EGA Solid Sheet Steel Pallet Rack Decking Die Shelf, 30"D x 58"W (M25DS-3058-LD)
- GLOBAL INDUSTRIAL Pallet Rack Wire Deck Divider, 34D x 18H (968641)
- Steel King Pallet Rack Components