Shop All Guard Rails
Steel King
Rack Protector Right, 7-3/4Wx46Lx5In H
Mfr # GDRL11046YW
Zoro # G8705173
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 8"
- Overall Height 8 in
- Mounting Floor
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel King
- MFR # GDRL11046YW
- Zoro # G8705173
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 8" |
Overall Height | 8 in |
Overall Width | 48 in |
Overall Depth | 7 in |
Usable Opening Depth | 46 in |
Usable Opening Width | 4 5/16 in |
Base Depth | 49 3/4 in |
Base Width | 7 11/16 in |
Opening Width | 5 in |
Opening Depth | 2 in |
Opening Dimensions | 5 in x 2 in |
Details
Material | Steel |
Pallet Rack and Door Track Guard Item | Outside Rack Guard Right |
Mounting | Floor |
Color | Yellow |
Includes | (4) 3/4 x 5 1/2 in Anchors |
Wall Thickness | 3/8 in |
Standards | RMI |
Finish | Painted |
Item | Outside Rack Guard Right |
Description
Outside Rack Guard Right, Mounting Location Outside Right, Bolt-On Mounting Type, Opening Depth 2 in, Opening Width 5 in, Overall Depth 7 in, Overall Height 8 in, Overall Width 48 in, Yellow, Painted, Steel, (4) 3/4 in x 5 1/2 in Anchors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABOVE ALL CO Forearm Forklift Lifting Straps - "Firehouse Red" colored PR (L74995RED)
- FOOT MASTER Leveling Caster, 75 mm Nylon Wheel, 4 x 4-1/2 Plate, Swivel, 800 kg Cap, NBR Foot Pad, Ivory (GD-100-F-NYN-PUS)
- DURABLE CORP 4.5" X 10" X 14" Flat Plate 1 Side Loading Dock Bumper (B4510-14-P1)
- US CARGO CONTROL Double Stud Fitting w/ Bolt Thread (1519-EBF)
- STEEL KING Pallet Rack Protector, 8W x 4L x 24In H (FPS3-4D024YW)
- STEEL KING Pallet Rack Protector, 8W x 4L x 12In H (FPS3-4D012YW)
- STEEL KING Rack Protector Left, 7-3/4W x 46L x 5In H (GDLL11046YW)
- STEEL KING Pallet Rack Protector, 2Wx2Lx24-3/4In H (SP3L1024YW)
- VESTIL Drop-In Style Guard Rail 7 Ft Galvanized (GR-F2R-DI-7-HDG)
- ZORO SELECT Guard Rail Post, Sngl High Universal, L3In (5JEX9)
- VESTIL Galvanized Rigid Post, 43-5/32" (GR-F3R-DI-TP42-HDG)
- Steel King Guard Rails