Shop All Pallet Rack Uprights
Steel King
Pallet Rack Upright, Blue, 16 Gauge
Mfr # RTFBP042192F01PB
Zoro # G3308834
product price: $356.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$356.99
Free 30-Day Returns
Key Features
- Overall Width 42 in
- Overall Depth 3 in
- Overall Height 192 in
- Color Blue
- Load Capacity 31,340 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel King
- MFR # RTFBP042192F01PB
- Zoro # G3308834
- Country of Origin United States
- Category Pallet Rack Uprights
Dimensions
Overall Width | 42 in |
Overall Depth | 3 in |
Overall Height | 192 in |
Overall DxW | 3 in x 42 in |
Details
Color | Blue |
Item | Pallet Rack Upright |
Load Capacity | 31,340 lb |
Pallet Rack Connection Type | Teardrop |
Gauge | 16 ga |
Description
Pallet Rack Upright, Overall Depth 3 in, Overall Height 192 in, Overall Width 42 in, 31,340 lb Load Capacity, Blue, 16 ga, Teardrop Pallet Rack Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roll In T-Nut W/Spring Leaf Sa M8 (13095)
- KRUEGER Therma Level Gauge, Tank Depth 64", 2"NPT (H-2-64)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 20 in L, Clear (30283SCLAR)
- ZORO SELECT Pail, Open Head, Round, 1.2 gal, HDPE, White (51911)
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 144 in H, 3 in W, 42 in D, Precaution Blue (RTFAP042144F01PB)
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 240 in H, 3 in W, 42 in D, Precaution Blue (RTFBP042240F01PB)
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 144 in H, 3 in W, 48 in D, Vista Green (RTFAG048144F01VG)
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 96 in H, 3 in W, 36 in D, Vista Green (RTFAG036096F01VG)
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 144 in H, 3 in W, 36 in D, Vista Green (RTFAG036144F01VG)
- STEEL KING Upright Frame, Bolted, Structural Style, 96 in H, 3 in W, 36 in D, Precaution Blue (BCF3L036096F03PB)
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 192 in H, 3 in W, 42 in D, Green (IU24420192)
- Steel King Pallet Rack Components