Shop All Pallet Rack Beams
Steel King
Pallet Rack Stop Beam, Steel
Mfr # PLBM3.4108YW
Zoro # G3300181
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$187.99
Free 30-Day Returns
Key Features
- Overall Height 108 in
- Material Steel
- Number of Bays 0
- Number of Panels 0
- Overall WxDxH 108 in x 108 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel King
- MFR # PLBM3.4108YW
- Zoro # G3300181
- Country of Origin United States
- Category Pallet Rack Beams
Dimensions
Overall Depth | 108 in |
Overall Height | 108 in |
Overall WxDxH | 108 in x 108 in |
Details
Material | Steel |
Item | Pallet Rack Stop Beam |
Number of Bays | 0 |
Number of Panels | 0 |
Description
Pallet Rack Stop Beam, Number of Bays 0, Number of Panels 0, Overall Depth 108 in, Overall Height 108 in, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-WR-241)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Industrial Grade Polymer, 4-1/8 in W, 3 in H, 5-3/8 in L, Red, 6 PK (08212RED)
- WALL CONTROL Standard Industrial Pegboard Kit, Galv/Blue (35-IWRK-400-GVBU)
- MANHATTAN COMFORT Mulberry Open 1 Sectional Closet, Brown (109GMC5)
- STEEL KING Beam, Teardrop, Roll Formed Style, 5-9/16" H, 108 in W, 2 7/16 in D, Orange (SBRUM550108P)
- STEEL KING Pallet Rack Stop Beam, Steel (PLBM3.4096YW)
- STEEL KING Beam, Teardrop, Roll Formed Style, 3-3/16" H, 96 in W, 2 7/16 in D, Orange (SBRUM300096P)
- STEEL KING Channel Beam, Bolted, Structural Style, 96 in W, 1 5/16 in D, Yellow (CB7XH300096BP52-40YW-2PK)
- STEEL KING Beam, Teardrop, Roll Formed Style, 96 in W, 2 7/16 in D, Orange (SBRUM475096P)
- STEEL KING Channel Beam, Bolted, Structural Style, 3" H, 72 in W, 1 5/16 in D, Yellow (CB7XL300072BP52-30YW-2PK)
- STEEL KING Beam, Teardrop, Roll Formed Style, 5-1/16" H, 144 in W, 2 7/16 in D, Orange (SBRUM550144ZCP)
- Steel King Pallet Rack Beams