Shop All Complete Pallet Racks
Steel King
Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 8 ft H, 102 in W, 36 in D
Mfr # AG36096M400096S
Zoro # G4808540
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pallet Rack Construction Teardrop
- Pallet Rack Style Roll Formed
- Overall Height 8 ft
- Number of Shelves 2
- Usable Width 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel King
- MFR # AG36096M400096S
- Zoro # G4808540
- Country of Origin United States
- Category Complete Pallet Racks
Dimensions
Overall Height | 8 ft |
Overall Width | 102 in |
Overall Depth | 36 in |
Usable Width | 8 ft |
Beam Height | 4 in |
Beam Step Height | 1 5/8 in |
Beam Step Depth | 1 in |
Overall WxDxH | 102 in x 36 in x 8 ft |
Footplate Depth | 4 in |
Footplate Width | 3 in |
Overall WxD | 102 in x 36 in |
Description
Pallet Rack Starter Unit, Beam Height 4 in, Beam Step Depth 1 in, Beam Step Height 1 5/8 in, Step Beam Beam Style, 12 ga, Footplate Depth 4 in, Footplate Width 3 in, Overall Depth 36 in, Overall Height 8 ft, Overall Width 102 in, Load Capacity per Shelf 5,080 lb, Starter Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 22,780 lb, No, Number of Levels 2, Whole Unit Load Capacity 10,160 lb, Usable Width 8 ft, RMI, Green/Orange, Teardrop Connection Type, Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Translucent Polypropylene Seal Covers (CASFC2SCPP190)
- 80/20 Joining Plate, 10 Series (4132-BLACK)
- AZAR DISPLAYS Trifold Brochure Holder. Inside Dimension: 4.125''W, 100PK (252012-100PK)
- HUSKY Jarhead Tank Gauge for 43" to 72" Tanks (009930)
- STEEL KING Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 8 ft H, 126 in W, 48 in D (AG48096M550120S)
- STEEL KING Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 8 ft H, 102 in W, 42 in D (AP42096M475096S)
- STEEL KING Waterfall Pallet Support, Teardrop, 1 1/2 in H, 2 7/8 in W, 48 in D, Gray (PSWSG048G)
- STEEL KING Pallet Rack Starter Kit, Steel (BCF3L421203L072S)
- STEEL KING Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 8 ft H, 99 in W, 36 in D (AG36096M400096A)
- STEEL KING Pallet Rack Starter Kit, Steel (BCF3L361443L096S)
- HUSKY RACK & WIRE Wall Spacer, Teardrop, 1 5/8 in H, 8 in W, 3 1/4 in D, Gray (I4008)
- Steel King Complete Pallet Racks