Shop All Complete Pallet Racks
Steel King
Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 10 ft H, 126 in W, 48 in D
Mfr # AG48120M550120S
Zoro # G4876267
product price: $766.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$766.99
Free 30-Day Returns
Key Features
- Pallet Rack Construction Teardrop
- Pallet Rack Style Roll Formed
- Overall Height 10 ft
- Number of Shelves 2
- Usable Width 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel King
- MFR # AG48120M550120S
- Zoro # G4876267
- Country of Origin United States
- Category Complete Pallet Racks
Dimensions
Overall Height | 10 ft |
Overall Width | 126 in |
Overall Depth | 48 in |
Usable Width | 10 ft |
Beam Height | 5 1/2 in |
Beam Step Height | 1 5/8 in |
Beam Step Depth | 1 in |
Footplate Width | 3 in |
Footplate Depth | 4 in |
Description
Pallet Rack Starter Unit, Beam Height 5 1/2 in, Beam Step Depth 1 in, Beam Step Height 1 5/8 in, Step Beam Beam Style, 12 ga, Footplate Depth 4 in, Footplate Width 3 in, Overall Depth 48 in, Overall Height 10 ft, Overall Width 126 in, Load Capacity per Shelf 6,700 lb, Starter Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 22,780 lb, No, Number of Levels 2, Whole Unit Load Capacity 13,400 lb, Usable Width 10 ft, RMI, Green/Orange, Teardrop Connection Type, Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Satin Nickel 14" Tie Rack (355T-SN)
- AZAR DISPLAYS 20"W x 8"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556011)
- ENPAC Funnel Cover, Injection Molded, 26inDia (3040-YE)
- VESTIL Drum Faucet, 3/4" Bung, PK6 (VDFT-6PKG)
- STEEL KING Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 12 ft H, 123 in W, 42 in D (AG42144M550120A)
- STEEL KING Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 8 ft H, 102 in W, 36 in D (AG36096M400096S)
- STEEL KING Row Spacer, Teardrop, 2 in H, 10 in W, 12 in D, Gray (RSR3G012G)
- STEEL KING Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 8 ft H, 99 in W, 36 in D (AG36096M400096A)
- STEEL KING Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 8 ft H, 126 in W, 48 in D (AG48096M550120S)
- STEEL KING Pallet Rack Starter Kit, Steel (BCF3L421203L072S)
- HUSKY RACK & WIRE Cross Bar, Teardrop, 1 1/2 in H, 42 in W, 3 3/16 in D, Gray (A1042G-G)
- Steel King Pallet Racks