Shop All Complete Pallet Racks
Steel King
Pallet Rack Starter Kit, Steel
Mfr # BCF3L481443L096S
Zoro # G3298510
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,015.99
Free 30-Day Returns
Key Features
- Overall Height 144 in
- Usable Width 8 ft
- Material Steel
- Load Capacity per Shelf 4,900 lb
- Whole Unit Load Capacity 9,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel King
- MFR # BCF3L481443L096S
- Zoro # G3298510
- Country of Origin United States
- Category Complete Pallet Racks
Dimensions
Overall Height | 144 in |
Overall Width | 96 in |
Overall Depth | 48 in |
Usable Width | 8 ft |
Overall WxD | 96 in x 48 in |
Overall WxDxH | 96 in x 48 in x 144 in |
Details
Item | Pallet Rack Starter Kit |
Material | Steel |
Load Capacity per Shelf | 4,900 lb |
Whole Unit Load Capacity | 9,800 lb |
Pallet Rack Configuration | Starter |
Number of Levels | 2 |
Description
Pallet Rack Starter Kit, Overall Depth 48 in, Overall Height 144 in, Overall Width 96 in, Load Capacity per Shelf 4,900 lb, Starter Pallet Rack Configuration, Number of Levels 2, Whole Unit Load Capacity 9,800 lb, Usable Width 8 ft, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 12 ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary (33-201-1DB)
- 80/20 Economy, T-Slot Cover, Safety Yellow, 10 S (2819)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 PK (DMS532)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 23 5/8 in L, Blue (QSB114BL)
- STEEL KING Waterfall Pallet Support, Teardrop, 1 1/2 in H, 2 7/8 in W, 42 in D, Gray (PSWSG042G)
- STEEL KING Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 8 ft H, 102 in W, 42 in D (AP42096M475096S)
- STEEL KING Pallet Rack Starter Kit, Steel (BCF3L361443L096S)
- STEEL KING Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 8 ft H, 99 in W, 36 in D (AG36096M400096A)
- STEEL KING Row Spacer, Teardrop, 2 in H, 10 in W, 12 in D, Gray (RSR3G012G)
- STEEL KING Waterfall Pallet Support, Teardrop, 1 1/2 in H, 2 7/8 in W, 48 in D, Gray (PSWSG048G)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 96W X 42D X 144H (796614N)
- Steel King Pallet Racks