Shop All Complete Pallet Racks
Steel King
Pallet Rack Starter Kit, Steel
Mfr # BCF3L421923L120S
Zoro # G3299341
product price: $1,358.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,358.99
Free 30-Day Returns
Key Features
- Overall Height 16 ft
- Usable Width 10 ft
- Material Steel
- Number of Levels 2
- Load Capacity per Shelf 3,320 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel King
- MFR # BCF3L421923L120S
- Zoro # G3299341
- Country of Origin United States
- Category Complete Pallet Racks
Dimensions
Overall Height | 16 ft |
Overall Width | 120 in |
Overall Depth | 42 in |
Usable Width | 10 ft |
Overall WxD | 120 in x 42 in |
Overall WxDxH | 120 in x 42 in x 16 ft |
Details
Item | Pallet Rack Starter Kit |
Material | Steel |
Number of Levels | 2 |
Load Capacity per Shelf | 3,320 lb |
Pallet Rack Configuration | Starter |
Whole Unit Load Capacity | 6,640 lb |
Description
Pallet Rack Starter Kit, Overall Depth 42 in, Overall Height 16 ft, Overall Width 120 in, Load Capacity per Shelf 3,320 lb, Starter Pallet Rack Configuration, Number of Levels 2, Whole Unit Load Capacity 6,640 lb, Usable Width 10 ft, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVILLE CLASSICS Steel Wire Rack Shelving, 7-Tier, NSF, 16 Bin, 14Dx3, 7 Shelves, Gray (WEB677)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC04)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, 14 3/4 in L, Blue (30250BLUE)
- TRITON PRODUCTS 3/4 In. I.D. Steel Double Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard 10 Pack (74212)
- STEEL KING Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 8 ft H, 126 in W, 48 in D (AG48096M550120S)
- STEEL KING Pallet Rack Starter Kit, Steel (BCF3L361443L096S)
- STEEL KING Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 8 ft H, 99 in W, 36 in D (AG36096M400096A)
- STEEL KING Waterfall Pallet Support, Teardrop, 1 1/2 in H, 2 7/8 in W, 42 in D, Gray (PSWSG042G)
- STEEL KING Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 8 ft H, 102 in W, 42 in D (AP42096M475096S)
- STEEL KING Waterfall Pallet Support, Teardrop, 1 1/2 in H, 2 7/8 in W, 48 in D, Gray (PSWSG048G)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 144W X 42D X 144H (320881)
- Steel King Complete Pallet Racks