Shop All Complete Pallet Racks
Steel King
Pallet Rack Starter Kit, Steel
Mfr # BCF3L420963L072S
Zoro # G3300139
product price: $742.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$742.99
Free 30-Day Returns
Key Features
- Overall Height 8 ft
- Usable Width 6 ft
- Material Steel
- Number of Levels 2
- Pallet Rack Configuration Starter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel King
- MFR # BCF3L420963L072S
- Zoro # G3300139
- Country of Origin United States
- Category Complete Pallet Racks
Dimensions
Overall Height | 8 ft |
Overall Width | 72 in |
Overall Depth | 42 in |
Usable Width | 6 ft |
Overall WxDxH | 72 in x 42 in x 8 ft |
Overall WxD | 72 in x 42 in |
Details
Item | Pallet Rack Starter Kit |
Material | Steel |
Number of Levels | 2 |
Pallet Rack Configuration | Starter |
Load Capacity per Shelf | 5,960 lb |
Whole Unit Load Capacity | 11,920 lb |
Description
Pallet Rack Starter Kit, Overall Depth 42 in, Overall Height 8 ft, Overall Width 72 in, Load Capacity per Shelf 5,960 lb, Starter Pallet Rack Configuration, Number of Levels 2, Whole Unit Load Capacity 11,920 lb, Usable Width 6 ft, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLIN STEEL WIRE PRODUCTS Silver Round #4 Mesh Size, Stainless Steel (100-31)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 6 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-64BL)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Unlined, Black (DRTU55-1212)
- LEAKTITE Leaktite 1GL 1 Gallon White Plastic White Pail (209032)
- STEEL KING Waterfall Pallet Support, Teardrop, 1 1/2 in H, 2 7/8 in W, 48 in D, Gray (PSWSG048G)
- STEEL KING Row Spacer, Teardrop, 2 in H, 10 in W, 12 in D, Gray (RSR3G012G)
- STEEL KING Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 8 ft H, 102 in W, 42 in D (AP42096M475096S)
- STEEL KING Waterfall Pallet Support, Teardrop, 1 1/2 in H, 2 7/8 in W, 42 in D, Gray (PSWSG042G)
- STEEL KING Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 8 ft H, 126 in W, 48 in D (AG48096M550120S)
- STEEL KING Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 8 ft H, 102 in W, 36 in D (AG36096M400096S)
- STEEL KING Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 8 ft H, 99 in W, 36 in D (AG36096M400096A)
- Steel King Pallet Racks