Shop All Complete Pallet Racks
Steel King
Pallet Rack Starter Kit, Steel
Mfr # BCF3L361443L096S
Zoro # G3300592
product price: $1,020.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.
$1,020.99
Free 30-Day Returns
Key Features
- Overall Height 144 in
- Usable Width 8 ft
- Material Steel
- Number of Levels 2
- Load Capacity per Shelf 4,900 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel King
- MFR # BCF3L361443L096S
- Zoro # G3300592
- Country of Origin United States
- Category Complete Pallet Racks
Dimensions
Overall Height | 144 in |
Overall Width | 96 in |
Overall Depth | 36 in |
Usable Width | 8 ft |
Overall WxDxH | 96 in x 36 in x 144 in |
Overall WxD | 96 in x 36 in |
Details
Item | Pallet Rack Starter Kit |
Material | Steel |
Number of Levels | 2 |
Load Capacity per Shelf | 4,900 lb |
Pallet Rack Configuration | Starter |
Whole Unit Load Capacity | 9,800 lb |
Description
Pallet Rack Starter Kit, Overall Depth 36 in, Overall Height 144 in, Overall Width 96 in, Load Capacity per Shelf 4,900 lb, Starter Pallet Rack Configuration, Number of Levels 2, Whole Unit Load Capacity 9,800 lb, Usable Width 8 ft, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5001.5816 Aluminum Wall-Mount Floor Jack Holder (5001.5816)
- NEXEL Wire Shelving, Poly-Z-Brite, 24W x 21D x 54H (21245Z)
- HONEYWELL Fire Rated Security Safe, 3.44 cu ft, 377 lb (2118)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (425S24A-ME)
- STEEL KING Waterfall Pallet Support, Teardrop, 1 1/2 in H, 2 7/8 in W, 48 in D, Gray (PSWSG048G)
- STEEL KING Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 8 ft H, 102 in W, 36 in D (AG36096M400096S)
- STEEL KING Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 8 ft H, 102 in W, 42 in D (AP42096M475096S)
- STEEL KING Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 8 ft H, 126 in W, 48 in D (AG48096M550120S)
- STEEL KING Pallet Rack Starter Kit, Steel (BCF3L421203L072S)
- STEEL KING Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 8 ft H, 99 in W, 36 in D (AG36096M400096A)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 123 in W, 36 in D (183609643120DA)
- Steel King Complete Pallet Racks