Shop All Shelving & Rack Accessories
Steel King
Pallet Rack Row Spacer 12" x 3-3/16"
Mfr # RSR3G008G
Zoro # G3337455
product price: $15.39
/ea
Sold in multiples of 2 for $30.78
$30.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Steel
- Overall Depth 8 in
- Overall Height 2 in
- Standards RMI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel King
- MFR # RSR3G008G
- Zoro # G3337455
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 8 in |
Overall Height | 2 in |
Overall Width | 3 in |
Depth | 8" |
Height | 2-1/16" |
Details
Item | Row Spacer |
Color | Gray |
Material | Steel |
Standards | RMI |
For Use With | SK2000 upright w/ 3 in wide columns |
Finish | Zinc-Plated |
Pallet Rack Construction | Teardrop |
Includes | Hardware |
Mounting | Floor |
Pallet Rack Accessory Item | Row Spacer |
Compatible Manufacturer Model Number | SK2000 |
Description
Row Spacer, Overall Depth 8 in, Overall Height 2 in, Overall Width 3 in, Steel, Gray, Zinc-Plated, Compatible Manufacturer Model Number SK2000, Hardware, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stationary Storage Cabinet, 36 in W x 18 in D x 72 in H, Steel, 4 Shelves (1UEZ6)
- DURHAM MFG Base, 12 In Cabinets (364-95)
- PLANO Storage Trunk, Black, Plastic, 14 1/4 in L, 30 in W, 12 3/4 in H, 3.2 cu ft Volume Capacity (PLA17BL)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 36"W x 72"H, 4 Shelves, Chrome (RWR72-2436LD)
- STEEL KING Seismic Upright Frame 3W"x42D"x144"H, Green (RTFBG042144F042XBVG)
- STEEL KING Pallet Rack Frame 42"W x 42"D x 144"H, Green (RTFBG042144F01VG)
- STEEL KING Pallet Rack Frame 42"W x 42"D x 192"H, Green (RTFBG042192F01VG)
- STEEL KING Seismic Welded Step Beam 144"L, Orange (SBRUG600144ZP)
- STEEL KING Upright Frame Pallet Rack 36" x 36" x 192", Blue (BCF3L036192F03PB)
- STEEL KING Upright Frame Pallet Rack 42" x 42" x 192", Blue (BCF3L042192F03PB)
- GLOBAL INDUSTRIAL Drawer Mat Kit for Modular Drawer Cabinet, Black, 5PK (493325)
- Steel King Shelving & Rack Accessories