Shop All Guard Rails
Steel King
Pallet Rack Protector, 2Wx2Lx12-3/4In H
Mfr # SP3L1012YW
Zoro # G8638567
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 12-1/8"
- Overall Height 12 in
- Mounting Rack
- Overall Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel King
- MFR # SP3L1012YW
- Zoro # G8638567
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 12-1/8" |
Overall Height | 12 in |
Overall Width | 3 in |
Overall Depth | 1 1/2 in |
Usable Opening Width | 2" |
Details
Material | Steel |
Pallet Rack and Door Track Guard Item | Pallet Rack Guard |
Mounting | Rack |
Color | Yellow |
Includes | Safety Clip |
Wall Thickness | 3/16 in |
Item | Pallet Rack Guard |
Standards | RMI |
Finish | Powder Coat |
Description
Pallet Rack Guard, Mounting Location On Upright, Snap-On Mounting Type, Overall Depth 1 1/2 in, Overall Height 12 in, Overall Width 3 in, Yellow, Powder Coated, Steel, Safety Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Vinyl Cover, 24 Bu, Black (G24-KKX-VCN)
- ZORO SELECT NSF-Listed Plate Caster, 770 lb. Ld Rating, Ball (P21S-URPW060K-14)
- GLEASON REEL Festoon System Kit, Rnd, 0.60-0.94, L36-60 (FR05-08)
- ALBION 16 Series Floor Lock For 4" Wheel Dia (16LF0480)
- STEEL KING Rack Protector Right, 7-3/4Wx46Lx5In H (GDRL11046YW)
- STEEL KING Rack Protector Left, 7-3/4W x 46L x 5In H (GDLL11046YW)
- STEEL KING Pallet Rack Protector, 8W x 4L x 24In H (FPS3-4D024YW)
- STEEL KING Pallet Rack Protector, 2Wx2Lx24-3/4In H (SP3L1024YW)
- STEEL KING Pallet Rack Protector, 8W x 4L x 12In H (FPS3-4D012YW)
- GUARDIAN EQUIPMENT Guardrail Post Stair Mount, 6 In. W (61141)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel (407491S)
- Steel King Warehouse Safety Guards & Protectors