Shop All Shelving & Rack Accessories
Steel King
Pallet Rack Frame 42"W x 42"D x 240"H, Green
Mfr # RTFBG042240F01VG
Zoro # G2145416
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$361.99
Free 30-Day Returns
Key Features
- Color Green
- Gauge 14 ga
- Material Steel
- Overall Depth 42 in
- Overall Height 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel King
- MFR # RTFBG042240F01VG
- Zoro # G2145416
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 42 in |
Overall Height | 20 ft |
Overall Width | 3 in |
Depth | 42" |
Width | 42" |
Height | 240" |
Footplate Width | 3 in |
Footplate Depth | 4 1/2 in |
Details
Item | Upright Frame |
Color | Green |
Gauge | 14 ga |
Material | Steel |
Standards | RMI |
Pallet Rack Construction | Teardrop |
Footplates | 4 1/2 in x 3 in |
Finish | Powder Coated |
Load Capacity | 41,430 lb |
Pallet Rack Style | Roll Formed |
Mounting | Floor |
Pallet Rack Item | Upright Frame |
Upright Gauge | 14 |
Pallet Rack Connection Type | Teardrop |
Description
Upright Frame, Overall Depth 42 in, Overall Height 20 ft, Overall Width 3 in, Footplate Depth 4 1/2 in, Footplate Width 3 in, 41,430 lb Load Capacity, Green, Powder Coated, 14 ga, Steel, Teardrop Pallet Rack Connection Type, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 5 1/8 in H (40X48 CP EXP)
- AERO Aero Manufacturing Co. 430 Series Economy Flat Top Cabinet, Hinged Doors, 72"W x 30"D (4TGOHD-3072)
- HONEYWELL Security Box, 0.18 cu ft, 7.9 lb, Keyed Lock (6104)
- EQUIPTO LH Corner Seismic Floor Anchor, RD (190320A-RD)
- STEEL KING Pallet Rack Frame 42"W x 42"D x 240"H, Green (RTFAG042240F01VG)
- STEEL KING Upright Frame Pallet Rack 42" x 42" x 192", Blue (BCF3L042192F03PB)
- STEEL KING Pallet Rack Row Spacer 12" x 3-3/16" (RSR3G008G)
- STEEL KING Upright Frame Pallet Rack 36" x 36" x 192", Blue (BCF3L036192F03PB)
- STEEL KING Seismic Welded Step Beam 144"L, Orange (SBRUG600144ZP)
- STEEL KING Pallet Rack Frame 42"W x 42"D x 192"H, Green (RTFAG042192F01VG)
- PRAIRIE VIEW INDUSTRIES Prairie View N204860-3 Complete 3 Tier Shelving Units; 48 x 20 x 60 in. (A204860-3)
- Steel King Shelving & Rack Accessories