Shop All Shelving & Rack Accessories
Steel King
Pallet Rack Frame 42"W x 42"D x 216"H, Green
Mfr # RTFBG042216F01VG
Zoro # G2145425
product price: $392.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$392.99
Free 30-Day Returns
Key Features
- Color Green
- Gauge 14 ga
- Material Steel
- Overall Depth 42 in
- Overall Height 18 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel King
- MFR # RTFBG042216F01VG
- Zoro # G2145425
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 42 in |
Overall Height | 18 ft |
Overall Width | 3 in |
Depth | 42" |
Width | 42" |
Footplate Depth | 4 1/2 in |
Footplate Width | 3 in |
Details
Item | Upright Frame |
Color | Green |
Gauge | 14 ga |
Material | Steel |
Standards | RMI |
Mounting | Floor |
Pallet Rack Item | Upright Frame |
Load Capacity | 41,430 lb |
Finish | Powder Coated |
Pallet Rack Style | Roll Formed |
Pallet Rack Construction | Teardrop |
Footplates | 4 1/2 in x 3 in |
Upright Gauge | 14 |
Pallet Rack Connection Type | Teardrop |
Description
Upright Frame, Overall Depth 42 in, Overall Height 18 ft, Overall Width 3 in, Footplate Depth 4 1/2 in, Footplate Width 3 in, 41,430 lb Load Capacity, Green, Powder Coated, 14 ga, Steel, Teardrop Pallet Rack Connection Type, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US NETTING Light Duty Converyor Netting 9'x25' (CVNLD-925)
- TENNSCO Additional Shelf Level 96"W x 36"D (1)
- MOLDED FIBERGLASS Nesting Container, Gray, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 4 1/2 in H (9261085136)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 7-3/8 in L, Black (3-220BK-6)
- STEEL KING Pallet Rack Frame 42"W x 42"D x 192"H, Green (RTFAG042192F01VG)
- STEEL KING Pallet Rack Frame 42"W x 42"D x 192"H, Green (RTFBG042192F01VG)
- STEEL KING Pallet Rack Support 42" x 3-1/2" x 1-5/8", Gray (PSHSP042G)
- STEEL KING Seismic Upright Frame 3W"x42D"x144"H, Green (RTFBG042144F042XBVG)
- STEEL KING Pallet Rack Row Spacer 12" x 3-3/16" (RSR3G008G)
- STEEL KING Pallet Rack Frame 42"W x 42"D x 240"H, Green (RTFAG042240F01VG)
- ECONOCO Grid Sloping Basket 24" x 10", Chrome, 6PK (BSK12/EC)
- Steel King Shelving & Rack Accessories