Shop All Shelving & Rack Accessories
Steel King
Pallet Rack Frame 42"W x 42"D x 192"H, Green
Mfr # RTFBG042192F01VG
Zoro # G2145431
product price: $421.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$421.99
Free 30-Day Returns
Key Features
- Color Green
- Gauge 14 ga
- Material Steel
- Overall Depth 42 in
- Overall Height 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel King
- MFR # RTFBG042192F01VG
- Zoro # G2145431
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 42 in |
Overall Height | 16 ft |
Overall Width | 3 in |
Depth | 42" |
Width | 42" |
Footplate Width | 3 in |
Footplate Depth | 4 1/2 in |
Details
Item | Upright Frame |
Color | Green |
Gauge | 14 ga |
Material | Steel |
Standards | RMI |
Pallet Rack Item | Upright Frame |
Load Capacity | 41,430 lb |
Mounting | Floor |
Finish | Powder Coated |
Footplates | 4 1/2 in x 3 in |
Pallet Rack Style | Roll Formed |
Pallet Rack Construction | Teardrop |
Upright Gauge | 14 |
Pallet Rack Connection Type | Teardrop |
Description
Upright Frame, Overall Depth 42 in, Overall Height 16 ft, Overall Width 3 in, Footplate Depth 4 1/2 in, Footplate Width 3 in, 41,430 lb Load Capacity, Green, Powder Coated, 14 ga, Steel, Teardrop Pallet Rack Connection Type, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB304IV)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 2 3/4 in W, 4 in H, 11 5/8 in L, Yellow (QSB100YL)
- AT-A-GLANCE Leak Gauge, Tank, 44 In, 2 In NPT (K-2-44)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 42-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4215S-5D)
- STEEL KING Seismic Welded Step Beam 144"L, Orange (SBRUG600144ZP)
- STEEL KING Pallet Rack Support 42" x 3-1/2" x 1-5/8", Gray (PSHSP042G)
- STEEL KING Upright Frame Pallet Rack 42" x 42" x 192", Blue (BCF3L042192F03PB)
- STEEL KING Pallet Rack Row Spacer 12" x 3-3/16" (RSR3G008G)
- STEEL KING Seismic Upright Frame 3W"x42D"x144"H, Green (RTFBG042144F042XBVG)
- STEEL KING Upright Frame Pallet Rack 36" x 36" x 192", Blue (BCF3L036192F03PB)
- ALERA Alera SW59SL4824 Shelf Liners For Wire Shelving 48w x 24d Clear Plastic 4 Pack (SW59SL4824)
- Steel King Shelving & Rack Accessories