Shop All Complete Pallet Racks
Steel King
Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 8 ft H, 123 in W, 42 in D
Mfr # AP42096M550120A
Zoro # G4812427
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pallet Rack Construction Teardrop
- Pallet Rack Style Roll Formed
- Overall Height 8 ft
- Overall Depth 42 in
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel King
- MFR # AP42096M550120A
- Zoro # G4812427
- Country of Origin United States
- Category Complete Pallet Racks
Dimensions
Overall Height | 8 ft |
Overall Width | 123 in |
Overall Depth | 42 in |
Usable Width | 10 ft |
Beam Step Depth | 1 in |
Beam Step Height | 1 5/8 in |
Beam Height | 5 1/2 in |
Footplate Depth | 4 in |
Overall WxD | 123 in x 42 in |
Footplate Width | 3 in |
Overall WxDxH | 123 in x 42 in x 8 ft |
Description
Pallet Rack Add-On Unit, Beam Height 5 1/2 in, Beam Step Depth 1 in, Beam Step Height 1 5/8 in, Step Beam Beam Style, 12 ga, Footplate Depth 4 in, Footplate Width 3 in, Overall Depth 42 in, Overall Height 8 ft, Overall Width 123 in, Load Capacity per Shelf 6,700 lb, Add-On Pallet Rack Configuration, 16 ga, Upright Load Capacity @ 36 in 22,780 lb, No, Number of Levels 2, Whole Unit Load Capacity 13,400 lb, Usable Width 10 ft, RMI, Blue/Orange, Teardrop Connection Type, Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6024MG)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 10 7/8 in L, Green (QUS224GN)
- TENNSCO Shelf Riser, 72 W x 10-1/2 D x 12 H, Gray (R-1072)
- LITTLE GIANT Spill Control Platform w/Drum Rack, 66gal (SST-5151-2D)
- STEEL KING Pallet Rack Starter Kit, Steel (BCF3L421203L072S)
- STEEL KING Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 12 ft H, 123 in W, 42 in D (AG42144M550120A)
- STEEL KING Waterfall Pallet Support, Teardrop, 1 1/2 in H, 2 7/8 in W, 48 in D, Gray (PSWSG048G)
- STEEL KING Pallet Rack Starter Kit, Steel (BCF3L361443L096S)
- STEEL KING Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 8 ft H, 102 in W, 42 in D (AP42096M475096S)
- STEEL KING Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 8 ft H, 126 in W, 48 in D (AG48096M550120S)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 192 in H, 126 in W, 42 in D (244219243120DS)
- Steel King Pallet Racks