Shop All Complete Pallet Racks
Steel King
Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 12 ft H, 99 in W, 48 in D
Mfr # AG48144M400096A
Zoro # G4764617
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pallet Rack Construction Teardrop
- Pallet Rack Style Roll Formed
- Overall Height 12 ft
- Number of Shelves 2
- Usable Width 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel King
- MFR # AG48144M400096A
- Zoro # G4764617
- Country of Origin United States
- Category Complete Pallet Racks
Dimensions
Overall Height | 12 ft |
Overall Width | 99 in |
Overall Depth | 48 in |
Usable Width | 8 ft |
Beam Step Depth | 1 in |
Beam Height | 4 in |
Beam Step Height | 1 5/8 in |
Footplate Width | 3 in |
Overall WxDxH | 99 in x 48 in x 12 ft |
Overall WxD | 99 in x 48 in |
Footplate Depth | 4 in |
Description
Pallet Rack Add-On Unit, Beam Height 4 in, Beam Step Depth 1 in, Beam Step Height 1 5/8 in, Step Beam Beam Style, 12 ga, Footplate Depth 4 in, Footplate Width 3 in, Overall Depth 48 in, Overall Height 12 ft, Overall Width 99 in, Load Capacity per Shelf 5,080 lb, Add-On Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 22,780 lb, No, Number of Levels 2, Whole Unit Load Capacity 10,160 lb, Usable Width 8 ft, RMI, Green/Orange, Teardrop Connection Type, Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pallet Cover Tarp, 48 in W x 48 in D x 48 in L, 10.5 mil Thickness, Black/Silver (3ZRU1)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (STS-121872-AMG)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 17 7/8 in L, Clear (QSB103CL)
- WARPS SHELF LINER15.5""X6'CLR (WSPM-606-C)
- STEEL KING Pallet Rack Starter Kit, Steel (BCF3L361443L096S)
- STEEL KING Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 8 ft H, 102 in W, 36 in D (AG36096M400096S)
- STEEL KING Waterfall Pallet Support, Teardrop, 1 1/2 in H, 2 7/8 in W, 42 in D, Gray (PSWSG042G)
- STEEL KING Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 12 ft H, 123 in W, 42 in D (AG42144M550120A)
- STEEL KING Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 8 ft H, 102 in W, 42 in D (AP42096M475096S)
- STEEL KING Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 8 ft H, 99 in W, 36 in D (AG36096M400096A)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 192 in H, 111 in W, 42 in D (244219243108A)
- Steel King Pallet Racks