Shop All Pallet Rack Accessories
Steel King
Pallet Rack Add On Kit, Steel
Mfr # BCF3L481923H108A
Zoro # G3302254
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$847.99
Free 30-Day Returns
Key Features
- Overall Width 108 in
- Material Steel
- Usable Width 9 ft
- Number of Levels 2
- Pallet Rack Configuration Add-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel King
- MFR # BCF3L481923H108A
- Zoro # G3302254
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Width | 108 in |
Overall Depth | 48 in |
Overall Height | 16 ft |
Usable Width | 9 ft |
Overall WxDxH | 108 in x 48 in x 16 ft |
Overall WxD | 108 in x 48 in |
Details
Material | Steel |
Item | Pallet Rack Add On Kit |
Number of Levels | 2 |
Pallet Rack Configuration | Add-On |
Load Capacity per Shelf | 4,040 lb |
Whole Unit Load Capacity | 8,080 lb |
Description
Pallet Rack Add On Kit, Overall Depth 48 in, Overall Height 16 ft, Overall Width 108 in, Load Capacity per Shelf 4,040 lb, Add-On Pallet Rack Configuration, Number of Levels 2, Whole Unit Load Capacity 8,080 lb, Usable Width 9 ft, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 15 lb Drawer Storage Bin, High Impact Polystyrene, 3 3/4 in W, 4 5/8 in H, 11 5/8 in L, Blue (QED501BL)
- ULTRATECH CNTNMNT ULTRA DRUM TRAY 1 DRM (1045)
- ZORO SELECT Wire Partition Corner Post, Height 6 Ft (19N877)
- QUADHANDS Deluxe Workbench (QH-WB-DELUXE)
- STEEL KING Pallet Rack Support, Steel (PSHSP036G)
- STEEL KING Pallet Rack Support, Steel (PSHSP048G)
- GLOBAL INDUSTRIAL Plain Inventory Control Cone, 10 Diameter x 5H, Black (412419)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 108W x 24D x 96H (299210)
- GLOBAL INDUSTRIAL Extra Heavy Duty Frame Guard, Center (798645)
- HUSKY RACK & WIRE Offset Mounting Clip, 4 x 1 in., Yellow (RC0400)
- NO STACK Pallet Cones, English/French/Spanish, 8" x 8" x 10", White/Red Print, PK50 (CONERD)
- Steel King Pallet Rack Components