Shop All Pallet Rack Accessories
Steel King
Pallet Rack Add On Kit, Steel
Mfr # BCF3L481443L096A
Zoro # G3301843
product price: $730.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$730.99
Free 30-Day Returns
Key Features
- Overall Width 96 in
- Material Steel
- Usable Width 8 ft
- Whole Unit Load Capacity 9,800 lb
- Pallet Rack Configuration Add-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel King
- MFR # BCF3L481443L096A
- Zoro # G3301843
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Width | 96 in |
Overall Depth | 48 in |
Overall Height | 144 in |
Usable Width | 8 ft |
Overall WxD | 96 in x 48 in |
Overall WxDxH | 96 in x 48 in x 144 in |
Details
Material | Steel |
Item | Pallet Rack Add On Kit |
Whole Unit Load Capacity | 9,800 lb |
Pallet Rack Configuration | Add-On |
Number of Levels | 2 |
Load Capacity per Shelf | 4,900 lb |
Description
Pallet Rack Add On Kit, Overall Depth 48 in, Overall Height 144 in, Overall Width 96 in, Load Capacity per Shelf 4,900 lb, Add-On Pallet Rack Configuration, Number of Levels 2, Whole Unit Load Capacity 9,800 lb, Usable Width 8 ft, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SideBack Rail Kit, 72 W x 36 D x 3H, Gray (5W678)
- AZAR DISPLAYS 4"H Clear Acrylic Deluxe Riser Display (515364)
- GLOBAL EQUIPMENT Locker Bench Hardwood Top w/Steel Tube Pedestals, Bolt Down, 36 x 9-1/2 x 17 (493700)
- 80/20 Handle, 10 & 25 Series, Width 5/8 In. (2062)
- STEEL KING Pallet Rack Support, Steel (PSHSP048G)
- STEEL KING Pallet Rack Support, Steel (PSHSP036G)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC06)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Red (412430)
- WIRECRAFTERS Back Panel, 144inW, Gray, 2in BaseD (BACK125)
- GLOBAL INDUSTRIAL Lettered Cones, A-Z, 4-1/2L x 4-1/2W x 4-3/8H, Red (412596)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC18)
- Steel King Pallet Racks