Shop All Pallet Rack Accessories
Steel King
Pallet Rack Add On Kit, Steel
Mfr # BCF3L420963L072A
Zoro # G3301012
product price: $561.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$561.99
Free 30-Day Returns
Key Features
- Overall Width 72 in
- Material Steel
- Usable Width 6 ft
- Pallet Rack Configuration Add-On
- Whole Unit Load Capacity 11,920 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel King
- MFR # BCF3L420963L072A
- Zoro # G3301012
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Width | 72 in |
Overall Depth | 42 in |
Overall Height | 8 ft |
Usable Width | 6 ft |
Overall WxDxH | 72 in x 42 in x 8 ft |
Overall WxD | 72 in x 42 in |
Details
Material | Steel |
Item | Pallet Rack Add On Kit |
Pallet Rack Configuration | Add-On |
Whole Unit Load Capacity | 11,920 lb |
Number of Levels | 2 |
Load Capacity per Shelf | 5,960 lb |
Description
Pallet Rack Add On Kit, Overall Depth 42 in, Overall Height 8 ft, Overall Width 72 in, Load Capacity per Shelf 5,960 lb, Add-On Pallet Rack Configuration, Number of Levels 2, Whole Unit Load Capacity 11,920 lb, Usable Width 6 ft, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Semi-Gloss Hook 10", Black, 96PK (EBL/H10)
- 80/20 Fasteners, 15 Series (3320)
- BOSTONTEC Corrugate Storage Shelf Divider, solid panel, 12"h x 15"d, (for CSS1560 & CSS1530), GRY (CSSDIVP - G)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge (FP075 Gray)
- STEEL KING Pallet Rack Support, Steel (PSHSP036G)
- STEEL KING Pallet Rack Support, Steel (PSHSP048G)
- WIRECRAFTERS Offset Mounting Clip, 7inW, Gray, 6in BaseD (BR7PK)
- GLOBAL INDUSTRIAL 18H Pallet Rack Frame Guard with Hardware - Yellow (798618)
- GLOBAL INDUSTRIAL Pallet Rack Wire Deck Divider, 34D x 18H (968641)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Hot Pink (412425)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 108W X 36D X 96H (796567N)
- Steel King Pallet Racks