Shop All Pallet Rack Accessories
Steel King
Pallet Rack Add On Kit, Steel
Mfr # BCF3L361203L120A
Zoro # G3302202
product price: $708.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$708.99
Free 30-Day Returns
Key Features
- Overall Width 120 in
- Material Steel
- Usable Width 10 ft
- Number of Levels 2
- Pallet Rack Configuration Add-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel King
- MFR # BCF3L361203L120A
- Zoro # G3302202
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Width | 120 in |
Overall Depth | 36 in |
Overall Height | 10 ft |
Usable Width | 10 ft |
Overall WxD | 120 in x 36 in |
Overall WxDxH | 120 in x 36 in x 10 ft |
Details
Material | Steel |
Item | Pallet Rack Add On Kit |
Number of Levels | 2 |
Pallet Rack Configuration | Add-On |
Load Capacity per Shelf | 3,320 lb |
Whole Unit Load Capacity | 6,640 lb |
Description
Pallet Rack Add On Kit, Overall Depth 36 in, Overall Height 10 ft, Overall Width 120 in, Load Capacity per Shelf 3,320 lb, Add-On Pallet Rack Configuration, Number of Levels 2, Whole Unit Load Capacity 6,640 lb, Usable Width 10 ft, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 12 3/4 in L, 5 1/2 in W, 5 1/2 in H, 6 PK (DUS241)
- FIREKING Fireproof Safe, 2 Hour (KF2115-2WHE)
- LYON Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves, Dove Gray (DD67511SP)
- DEWALT Garage Bench, with Wire Storage Shelf (DXSTFB048)
- STEEL KING Pallet Rack Support, Steel (PSHSP036G)
- STEEL KING Pallet Rack Support, Steel (PSHSP048G)
- INTERLAKE MECALUX 18H Upright Frame Guard Orange (IA572L01800R)
- VESTIL FLOOR SAFETY CURB 1/4" THICK 48" LONG YELLOW (FSC-14-48-YL)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Purple (412429)
- GLOBAL INDUSTRIAL Extra Heavy Duty Frame Guard, Right, Steel, Yellow (798646)
- HUSKY RACK & WIRE Teardrop, 123 in W, Green/Orange (183612043120DA)
- Steel King Pallet Rack Accessories