Shop All Pallet Rack Accessories
Steel King
Pallet Rack Add On Kit, Steel
Mfr # BCF3L360963L072A
Zoro # G3300988
product price: $535.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$535.99
Free 30-Day Returns
Key Features
- Overall Width 72 in
- Material Steel
- Usable Width 6 ft
- Number of Levels 2
- Whole Unit Load Capacity 11,920 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel King
- MFR # BCF3L360963L072A
- Zoro # G3300988
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Width | 72 in |
Overall Depth | 36 in |
Overall Height | 8 ft |
Usable Width | 6 ft |
Overall WxD | 72 in x 36 in |
Overall WxDxH | 72 in x 36 in x 8 ft |
Details
Material | Steel |
Item | Pallet Rack Add On Kit |
Number of Levels | 2 |
Whole Unit Load Capacity | 11,920 lb |
Pallet Rack Configuration | Add-On |
Load Capacity per Shelf | 5,960 lb |
Description
Pallet Rack Add On Kit, Overall Depth 36 in, Overall Height 8 ft, Overall Width 72 in, Load Capacity per Shelf 5,960 lb, Add-On Pallet Rack Configuration, Number of Levels 2, Whole Unit Load Capacity 11,920 lb, Usable Width 6 ft, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pail Liner, Natural, 5 gal, HDPE, PK100 (G1116-PL)
- JAYDEE BOEN Safety Netting, White, FR, 5.6ftX150ft (SN-20018)
- VESTIL 2 Gal Open Head Pail with Steel Handle, White (PAIL-2-PWS)
- 80/20 T-Slotted Extrusion, 10S, 6 LX1 In H (2565)
- STEEL KING Pallet Rack Support, Steel (PSHSP048G)
- STEEL KING Pallet Rack Support, Steel (PSHSP036G)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC08)
- INTERLAKE MECALUX 6in L Row Spacer (796353)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Blue (412420)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC18)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 96W x 48D x 96H (796583N)
- Steel King Pallet Rack Components