Shop All Bulk Containers
Steel King
Green Collapsible Bulk Container, Steel, 18.4 cu ft Volume Capacity
Mfr # HF4WM454842VG
Zoro # G3336536
product price: $1,679.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,679.99
Free 30-Day Returns
Key Features
- Color Green
- Load Capacity 4,000 lb
- Material Steel
- Overall Length 45 in
- Overall Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel King
- MFR # HF4WM454842VG
- Zoro # G3336536
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 45 in |
Overall Height | 42 in |
Overall Width | 48 in |
Folded Length | 48 in |
Folded Height | 14 1/2 in |
Folded Width | 45 in |
Folded Depth | 48 in |
Inside Height | 33 1/2 in |
Folded WxDxH | 45 in x 48 in x 14 1/2 in |
Inside Length | 45 in |
Bottom Inside Width | 42 in |
Inside Width | 42 in |
Overall LxWxH | 45 in x 48 in x 42 in |
Bottom Inside Length | 45 in |
Description
Collapsible Bulk Container, Color Green, Container Wall Type Vented, Folded Depth 48 in, Folded Height 14 1/2 in, Folded Width 45 in, Fork Entry 4-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 600 Degrees F, Minimum Operating Temperature -20 Degrees F, Mobility Stationary, Number of Drop Doors 1, Overall Height 42 in, Overall Length 45 in, Overall Width 48 in, Stackable Yes, Stacking Capacity 4,000 lb, Volume Capacity 18.4 cu ft, Weight Capacity 4,000 lb, Collapsible Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Capseal Sealing Tool, 3/4 In (CCT34B)
- STRUCTURAL PLASTICS Dunnage Rack, 2250 lb., HDPE, 96 W x 24 D (DT9624)
- TENNSCO Adj. Leg, 3Wx36Dx27-7/8 to 35-3/8H, Gray (AL-3236 MED GREY)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 11 5/8 in L, Blue (QSB101BL)
- STEEL KING Green Bulk Container, Steel, 17.8 cu ft Volume Capacity (RCCM324024VG)
- STEEL KING Green Bulk Container, Steel, 26.7 cu ft Volume Capacity (RCCM404824VG)
- MYTON INDUSTRIES Blue Ribbed Wall Container, Plastic, 23 cu ft Volume Capacity (MTD-1BLUE)
- GLOBAL INDUSTRIAL Stakable Bulk Container w/ Collapsible Solid Wall, 39-1/4L x 31-1/2W x 29H (239452)
- DECADE PRODUCTS Blue Bulk Container, Plastic, 39 cu ft Volume Capacity (C0130H46-100)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 18 cu ft Volume Capacity (MTG-1BLACK)
- SHIP SHAPE Blue Bulk Container, Plastic, 35 cu ft Volume Capacity (P433-ROY)
- Steel King Bulk Containers