Shop All Bulk Containers
Steel King
Green Bulk Container, Steel, 5 cu ft Volume Capacity
Mfr # HDWT4048VG
Zoro # G3336545
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$873.99
Free 30-Day Returns
Key Features
- Color Green
- Load Capacity 4,000 lb
- Material Steel
- Overall Height 30 1/2 in
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel King
- MFR # HDWT4048VG
- Zoro # G3336545
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 40 in |
Overall Height | 30 1/2 in |
Overall Width | 48 in |
Folded Depth | 48 in |
Bottom Inside Width | 38 in |
Inside Length | 46 in |
Inside Height | 24 in |
Inside Width | 38 in |
Bottom Inside Length | 46 in |
Folded WxDxH | 48 in |
Overall LxWxH | 40 in x 48 in x 30 1/2 in |
Description
Bulk Container, Color Green, Container Wall Type Solid, Folded Depth 48 in, Fork Entry 4-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 600 Degrees F, Minimum Operating Temperature -20 Degrees F, Mobility Stationary, Number of Drop Doors 1, Overall Height 30 1/2 in, Overall Length 40 in, Overall Width 48 in, Stackable Yes, Stacking Capacity 4,000 lb, Volume Capacity 5 cu ft, Weight Capacity 4,000 lb, Collapsible Yes, Includes Lid No, Bottom Inside Length 46 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Black (QPRHA-109BK)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5508)
- GLOBAL INDUSTRIAL Lab Workbench w/ Phenolic Resin Top & Power Apron, 60inW x 30inD, Tan (237383LLBTN)
- SSI SCHAEFER Straight Wall Container, Green, Polyethylene, 19 in L, 13 in W, 8 in H, 0.74 cu ft Volume Capacity (1462.191308GN1)
- STEEL KING Green Bulk Container, Steel, 26.7 cu ft Volume Capacity (RCCM404824VG)
- STEEL KING Green Bulk Container, Steel, 17.8 cu ft Volume Capacity (RCCM324024VG)
- STEEL KING Green Collapsible Bulk Container, Steel, 18.4 cu ft Volume Capacity (HF4WM454842VG)
- STEEL KING Green Bulk Container, Steel, 24.3 cu ft Volume Capacity (HDWT3644VG)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 7 cu ft Volume Capacity (MT0-1GRAY)
- BUCKHORN Blue Collapsible Bulk Container, Plastic, 28.7 cu ft Volume Capacity (BN4845342023000)
- ENPAC Yellow Lid For XL Tote Bin 5" H (1521-YE)
- Steel King Bulk Containers