Shop All Bulk Containers
Steel King
Green Bulk Container, Steel, 24.3 cu ft Volume Capacity
Mfr # HDWT3644VG
Zoro # G0454557
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$821.99
Free 30-Day Returns
Key Features
- Color Green
- Load Capacity 4,000 lb
- Material Steel
- Overall Height 30 1/2 in
- Overall Width 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel King
- MFR # HDWT3644VG
- Zoro # G0454557
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 36 in |
Overall Height | 30 1/2 in |
Overall Width | 44 in |
Inside Height | 24 in |
Overall LxWxH | 36 in x 44 in x 30 1/2 in |
Inside Width | 34 in |
Bottom Inside Width | 34 in |
Inside Length | 42 in |
Bottom Inside Length | 42 in |
Description
Bulk Container, Color Green, Container Wall Type Solid, Fork Entry 4-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 600 Degrees F, Minimum Operating Temperature -20 Degrees F, Mobility Stationary, Number of Drop Doors 1, Overall Height 30 1/2 in, Overall Length 36 in, Overall Width 44 in, Stackable Yes, Stacking Capacity 4,000 lb, Volume Capacity 24.3 cu ft, Weight Capacity 4,000 lb, Collapsible No, Includes Lid No, Bottom Inside Length 42 in, Bottom Inside Width 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTS AFIELD Home Defense 0.12 Cu. Ft. Compact and Portable Vault with Combination Lock, Black (SA-CV3-C)
- QUANTUM STORAGE SYSTEMS Global Industrial„¢ Width Divider DS92060 for Plastic Dividable Grid Container DG92060, Qty 6 (DS92060)
- ZORO SELECT Dust Cap, Polypropylene, Black, 2 In. W (GMIII2DNPTCAPB)
- STEEL KING Beam Ties, Bolted, 2 in H, 2 in W, 35 1/2 in D, Yellow (PSB5X036YW)
- STEEL KING Green Collapsible Bulk Container, Steel, 18.4 cu ft Volume Capacity (HF4WM454842VG)
- STEEL KING Green Bulk Container, Steel, 17.8 cu ft Volume Capacity (RCCM324024VG)
- STEEL KING Green Bulk Container, Steel, 26.7 cu ft Volume Capacity (RCCM404824VG)
- MYTON INDUSTRIES Gray Ribbed Wall Container, Plastic, 23 cu ft Volume Capacity (MTH-3GRAY)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 30.3 cu ft Volume Capacity (C404830S4C)
- GLOBAL INDUSTRIAL Folding Wire Container, 2000 Lb Capacity, 48x40x36-1/2 (239342)
- TOPPER INDUSTRIAL Telegray 2 51012-X, Steel, 30 L, 31.5 W, 18 H (51012-X)
- Steel King Bulk Containers