Shop All Cantilever Racks & Components
Steel King
Cantilever Rack, Load Capacity 13,010 lb
Mfr # IBCDS144048S
Zoro # G3573574
product price: $3,357.99
/ea
Item requires special delivery charges. A $785.00 per item surcharge will be applied.
$3,357.99
Free 30-Day Returns
Key Features
- Overall Height 144 in
- Color Blue; Red
- Overall Width 48 in
- Load Capacity 13,010 lb
- Overall WxDxH 48 in x 144 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel King
- MFR # IBCDS144048S
- Zoro # G3573574
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 144 in |
Overall Width | 48 in |
Overall WxDxH | 48 in x 144 in |
Details
Item | Cantilever Rack |
Color | Blue; Red |
Load Capacity | 13,010 lb |
Description
Cantilever Rack, Overall Height 144 in, Overall Width 48 in, 13,010 lb Load Capacity, Blue; Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 16 1/2 in L, 11 3/8 in W, 4 5/8 in H (8020085269)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 17 7/8 in L, Yellow (QSB810YL)
- AMGOOD Stainless Steel Metal Table with Undershelf, 30 Long X 24 Deep (AMG WT-2430)
- TENNSCO Electronic Work Bench, Laminate, 72" W, 33-1/2" Height, 1200 lb., Panel (EB-1-3672P)
- STEEL KING Cantilever Rack, Load Capacity 18,530 lb (IBCSS192048S)
- STEEL KING Cantilever Arm, Steel (IBA-S4x7.7-048P)
- MCR SAFETY Sleeve, Large, Cotton/Polyester, PK12 (9478M)
- VESTIL Orange Medium Cantilever Incline Arm 12" Usable Length (MIA-C-12)
- VESTIL Hvy- Duty Cantilever Rking -Incline Arm (HIA-C-42)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Add-On Rack, 72inWx50inDx120inH (320823A)
- VESTIL Self-Supporting Rack, 2000 lb. (SR-SS)
- Steel King Cantilever Racks & Components