Shop All Cantilever Racks & Components
Steel King
Cantilever Rack, Load Capacity 13,010 lb
Mfr # IBCDS144048A
Zoro # G3573951
product price: $1,441.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$1,441.99
Free 30-Day Returns
Key Features
- Overall Height 144 in
- Color Blue; Red
- Overall Width 48 in
- Load Capacity 13,010 lb
- Overall WxDxH 48 in x 144 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel King
- MFR # IBCDS144048A
- Zoro # G3573951
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 144 in |
Overall Width | 48 in |
Overall WxDxH | 48 in x 144 in |
Details
Item | Cantilever Rack |
Color | Blue; Red |
Load Capacity | 13,010 lb |
Description
Cantilever Rack, Overall Height 144 in, Overall Width 48 in, 13,010 lb Load Capacity, Blue; Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Swivel Foot Threaded Stem, 5/16-18X1.5" (12246)
- MESA SAFE CO Fire Rated Security Safe, 3.34 cu ft, 194 lb, 2 hr. Fire Rating (MBF2020C)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 11 in H, 18 in L, Black (QUS270BR)
- AKRO-MILS 20 lb Drawer Storage Bin, Plastic, 5 5/8 in W, 4 5/8 in H, 11 5/8 in L, Blue (31162BLU)
- STEEL KING Cantilever Arm, Steel (IBA-S4x7.7-048P)
- STEEL KING Cantilever Rack, Load Capacity 18,530 lb (IBCSS192048S)
- STEEL KING Cantilever Rack, Load Capacity 13,010 lb (IBCDS144048S)
- PORTAMATE Lumber Storage Rack (PBR-001)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1848C)
- JARKE Cantilever Rack Add-On Unit, 2 Sides, 7ftH (CR-3A)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 72inWx58inDx144inH (320825)
- Steel King Cantilever Racks & Components