Shop All Cantilever Racks & Components
Steel King
Cantilever Rack, Blue, Steel
Mfr # IBCDS192048S
Zoro # G3573041
product price: $3,664.99
/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$3,664.99
Free 30-Day Returns
Key Features
- Overall Height 192 in
- Color Blue
- Overall Width 48 in
- Overall Depth 10 in
- Load Capacity 18,530 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel King
- MFR # IBCDS192048S
- Zoro # G3573041
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 192 in |
Overall Width | 48 in |
Overall Depth | 10 in |
Overall WxDxH | 48 in x 10 in x 192 in |
Details
Item | Cantilever Rack |
Color | Blue |
Load Capacity | 18,530 lb |
Material | Steel |
Compatible Manufacturer Model Number | IBCDS192048S |
Description
Cantilever Rack, Overall Depth 10 in, Overall Height 192 in, Overall Width 48 in, 18,530 lb Load Capacity, Steel, Blue, Compatible Manufacturer Model Number IBCDS192048S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Green (30234GREEN)
- GLARO Coat Rack, 2 Shelves, 36 In W, Satin Alum (502-36SA)
- DEWALT STORAGE RACK 48X50"" DWLT (56831)
- RUBBERMAID COMMERCIAL Round Storage Container, 2 qt (FG572024CLR)
- STEEL KING Cantilever Rack, Load Capacity 18,530 lb (IBCSS192048S)
- STEEL KING Cantilever Arm, Steel (IBA-S4x7.7-048P)
- STEEL KING Cantilever Rack, Load Capacity 13,010 lb (IBCDS144048S)
- VESTIL Orange Medium Cantilever Incline Arm 24" Usable Length (MIA-C-24)
- JARKE Storage Rack, Single, 76-3/16 x 18-1/4 In. (MT251CS36)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASL30)
- JARKE Cantilever Rack Single Upright, 96x34 in. (25CS31096)
- Steel King Cantilever Racks & Components