Shop All Cantilever Racks & Components
Steel King
Cantilever Rack, Blue, Steel
Mfr # IBCDS192048A
Zoro # G3573349
product price: $1,790.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$1,790.99
Free 30-Day Returns
Key Features
- Overall Height 192 in
- Color Blue
- Overall Width 48 in
- Overall Depth 10 in
- Load Capacity 18,530 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel King
- MFR # IBCDS192048A
- Zoro # G3573349
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 192 in |
Overall Width | 48 in |
Overall Depth | 10 in |
Overall WxDxH | 48 in x 10 in x 192 in |
Details
Item | Cantilever Rack |
Color | Blue |
Load Capacity | 18,530 lb |
Material | Steel |
Compatible Manufacturer Model Number | IBCDS192048A |
Description
Cantilever Rack, Overall Depth 10 in, Overall Height 192 in, Overall Width 48 in, 18,530 lb Load Capacity, Steel, Blue, Compatible Manufacturer Model Number IBCDS192048A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Pallet Rack Decking, 42inx46in (4246A4)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 6 in W, 7 in H, 18 in L, Gray (SSB461GY)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .502 (550030c)
- ZORO SELECT LEAK RPR PREMIXED 16 OZ (1-PMP)
- STEEL KING Cantilever Arm, Steel (IBA-S4x7.7-048P)
- STEEL KING Cantilever Rack, Load Capacity 18,530 lb (IBCSS192048S)
- STEEL KING Cantilever Rack, Load Capacity 13,010 lb (IBCDS144048S)
- BOARDWALK Locking Rack for 3L PDC Cleaner Bottles, 1 Shelf, 24w x 10d x 12h, Blk (710058-EA)
- JARKE Starter Cantilever Rack, 1 Side, 12 ft. H (SC-12J)
- JARKE Cantilever Rack Single Upright, 144x40in. (25CS37144)
- VESTIL Galv Cantilever Racking Straight Arm, 30" (SSA-C-30)
- Steel King Cantilever Racks & Components