Shop All Cantilever Racks & Components
Steel King
Cantilever Rack, Add-On Unit, 26 in Depth
Mfr # IBCSS144048A
Zoro # G3573778
product price: $975.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$975.99
Free 30-Day Returns
Key Features
- Overall Height 144 in
- Number of Arms 3
- Overall Width 48 in
- Overall Depth 8 in
- Arm Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel King
- MFR # IBCSS144048A
- Zoro # G3573778
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 144 in |
Overall Width | 48 in |
Overall Depth | 8 in |
Arm Length | 48 in |
Center Brace Length | 10 in |
Base Length | 192 in |
Rack Depth | 26 in |
Arm Lip Height | 4 in |
Overall WxDxH | 48 in x 8 in x 144 in |
Details
Item | Cantilever Rack |
Number of Arms | 3 |
Rack Configuration | Add-On Unit |
Arm Lip Type | No Lip |
Arm Adjustment Increments | 4 in |
Load Capacity per Level | 13,010 lb |
Whole Unit Load Capacity | 13,010 lb |
Number of Usable Sides | 1 |
Arm Style | Straight |
Description
Cantilever Rack, Overall Depth 8 in, Overall Height 144 in, Overall Width 48 in, Load Capacity per Level 13,010 lb, Whole Unit Load Capacity 13,010 lb, Arm Length 48 in, Arm Lip Height 4 in, No Lip, Straight, Number of Arms 3, Number of Usable Sides 1, Rack Configuration Add-On Unit, Rack Depth 26 in, Base Length 192 in, Center Brace Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 M6 Drop In T-Nut, 1/4 Turn (3931)
- FLOOD Flood FLD520-05 Wood Finish, Cedar, 5 gal (FLD520-05)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Not Specified, 16-1/2 in L, 10-7/8 in W, 3-1/2 in H (DG92035GY)
- ZORO SELECT Garment Rack, Adj Height, w/Wire Basket (CSC-1T-S12)
- STEEL KING Cantilever Rack, Load Capacity 13,010 lb (IBCDS144048S)
- STEEL KING Cantilever Arm, Steel (IBA-S4x7.7-048P)
- STEEL KING Cantilever Rack, Load Capacity 18,530 lb (IBCSS192048S)
- VESTIL Blue Steel Standard Cantilever Brace Set 3.5"W x 71"L x 48"H (SB-C-6-72)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 72inWx50inDx120inH (320824A)
- TOUGH GUY Basket, Wire (190166)
- VESTIL Cantilever Dbl Upright Galv, 6 ft., 18" (SDU-C-6-18)
- Steel King Cantilever Racks & Components