Shop All Cantilever Racks & Components
Steel King
Cantilever Arm, Steel
Mfr # IBA-S4x7.7-048P
Zoro # G3998142
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 48 in
- Material Steel
- Load Capacity per Shelf 2,600 lb
- Number of Levels 0
- Overall WxDxH 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel King
- MFR # IBA-S4x7.7-048P
- Zoro # G3998142
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Depth | 48 in |
Overall WxDxH | 48 in |
Overall WxD | 48 in |
Details
Item | Cantilever Arm |
Material | Steel |
Load Capacity per Shelf | 2,600 lb |
Number of Levels | 0 |
Description
Cantilever Arm, Overall Depth 48 in, Load Capacity per Shelf 2,600 lb, Number of Levels 0, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 PK (DUS953)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 23 7/8 in W, 17 1/2 in H, 35 7/8 in L, Yellow (QUS997YL)
- FAZTEK Tee Connector, 3-Way, Series 13 (13FT9230)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Green (PB1816-11 Green)
- STEEL KING Cantilever Rack, Load Capacity 13,010 lb (IBCDS144048S)
- STEEL KING Cantilever Rack, Load Capacity 18,530 lb (IBCSS192048S)
- JARKE Cantilever Rack Single Upright, 96x34 in. (25CS31096)
- NEW AGE T-Bar Cantilever Shelving, 62 In. L (99872)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 72inWx50inDx120inH (320824)
- VESTIL Double Sided Horizontal Bar Rack 30"W (DSHZ-4)
- GLOBAL INDUSTRIAL Double Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 48inWx60inDx96inH (320827)
- Steel King Cantilever Racks & Components