Shop All Punch & Chisel Sets
Steel Grip
WOOD CHISEL 1-1/2"" SG
Mfr # 2260578
Zoro # G1763079
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Plastic
- Color Black
- Overall Length 7"
- Style High impact plastic handle
- Blade Material Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip
- MFR # 2260578
- Zoro # G1763079
- UPC # 843518016091
- Country of Origin China
- Category Punch & Chisel Sets
Dimensions
Overall Length | 7" |
Blade Length | 4" |
Details
Item | Wood Chisel |
Handle | Plastic |
Color | Black |
Style | High impact plastic handle |
Blade Material | Hardened Steel |
Chisel Tip Style | Beveled |
Description
0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-13 HSS Hex Die (DWTHSHEX1213)
- BONDHUS 7/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43511)
- VEGA Phillips 4 Socket Bit x 1 1/2" - 1/2 Sq (338P4SB)
- PROTO 1/4" Drive Ratchet Repair Kit, Chrome (J47HTCFRK)
- STEEL GRIP WOOD CHISEL 3/4"" SG (2260537)
- STEEL GRIP Wood Chisel Set 3Pc Sg (2260586)
- MAYHEW 12-Pc Punch And Chisel Set (61040)
- MILWAUKEE TOOL MX FUEL Breaker Kit w/Extra 3 Chisels (MXF368-1XC,48-62-4000,48-62-4010)
- MAYHEW Pilot Punch, 1/8", #4 (25003)
- PROTO Punch and Chisel Sets, Steel, 26 pieces (J46S2KV)
- MAYHEW Center Punch Set, Not Tether Capable (60007)
- Steel Grip Punch & Chisel Sets