Shop All Locking Pliers
Steel Grip
STRGHT LOCKING PLIER 5""
Mfr # 2262103
Zoro # G8636672
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Jaw Capacity 1
- Plier Jaw Style Drop forged straight jaws
- Length 5"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip
- MFR # 2262103
- Zoro # G8636672
- UPC # 843518015131
- Country of Origin China
- Category Locking Pliers
Dimensions
Length | 5" |
Details
Material | Steel |
Jaw Capacity | 1 |
Plier Item | Locking Pliers |
Plier Jaw Style | Drop forged straight jaws |
Color | Silver |
Description
0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Chucking Reamer, 0.4365 In., 6 Flute, HSS (333-0.4365)
- PROTO 3/8 in Drive, 19mm Hex Metric Socket, 6 Points (J5219MH)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 5/16-18Nc Overall Length 1-5/8" (92051)
- GEDORE 1/2" Drive Extension (VDE 1990-10)
- STEEL GRIP SLIP JOINT PLIER 6"" SG (2260628)
- STEEL GRIP LONG NOSE LCKNG PLIER 6"" (2251411)
- STEEL GRIP SLIP JOINT PLIER 10"" SG (2260875)
- STEEL GRIP STRGHT LOCKING PLIER 7"" (2262111)
- STEEL GRIP CURVED LOCKING PLIER 10"" (2251189)
- STEEL GRIP GROOVE JOINT PLIER 8"" SG (2262038)
- IRWIN IRWIN VISE-GRIP® 902L3 5WR The Original„¢ 5" Locking Plier W/ Wire Cutter (902L3)
- Steel Grip Locking Pliers