Shop All Tool Boxes
Steel Grip
Steel Grip Tool Box, Steel, Red, 19 in W
Mfr # 2006964
Zoro # G407370178
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Includes Removable Tray
- Handle Type Carrying Handle
- Series Steel Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip
- MFR # 2006964
- Zoro # G407370178
- UPC # 843518096581
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 19 in |
Details
Item | Tool Box |
Material | Steel |
Color | Red |
Includes | Removable Tray |
Handle Type | Carrying Handle |
Series | Steel Grip |
Description
Steel Grip 19 in steel toolbox offers a great solution to store your tools This tool box also features a fulllength removable tray for easy access and a comfortable grip handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX ® 9/16 in. Angled Head Wrench (991404A)
- MILWAUKEE TOOL Milwaukee Track Saw Blade, 6-1/2 in Dia, 20 mm Arbor, 52-Teeth, Tungsten Carbide Cutting Edge (48-40-0643)
- CLE-LINE #19 Cobalt 135 Deg. Jobber Length Drill Bit (C23415)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 78" L (1737-7800)
- STEEL GRIP Steel Grip Tool Box, Steel, Red, 15 in W (2006962)
- DEWALT ToughSystem Tool Tote, Plastic, Black, 22 in W x 13 in D x 11 in H (DWST08205)
- DEWALT ToughSystem 2.0 3-Drawer Tool Box, Plastic, Black/Yellow, 22 in W x 12 in D x 12-1/2 in H (DWST08330)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 10-1/2 in W x 7 in D x 6-1/2 in H (35XR80)
- URREA Tool Box, Steel, Red, 16 in W x 7-1/2 in D x 7-1/2 in H (D3)
- WESTWARD WESTWARD Tool Box, Steel, Red, 30 in W x 8 in D x 9 in H (10J164)
- WESTWARD WESTWARD Tool Box, Plastic, Steel, Black, 16 in W x 7 in D x 7-1/2 in H (44ZJ82)
- Steel Grip Tool Boxes