Shop All Tool Boxes
Steel Grip
Steel Grip Tool Box, Steel, Red, 15 in W
Mfr # 2006962
Zoro # G007370400
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Includes Removable Tray
- Handle Type Carrying Handle
- Series Steel Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip
- MFR # 2006962
- Zoro # G007370400
- UPC # 843518096598
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 15 in |
Details
Item | Tool Box |
Material | Steel |
Color | Red |
Includes | Removable Tray |
Handle Type | Carrying Handle |
Series | Steel Grip |
Description
Steel Grip 15 in steel toolbox offers a great solution to store your tools This tool box also features a fulllength removable tray for easy access and a comfortable grip handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XHORSE Xhorse:Tracer / Probe for CONDOR XC MINI (XHS-TRACER)
- DRILL AMERICA 3-5/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3312)
- WESTWARD 1/4 in Drive Impact Socket 10 mm Size 6 pt Standard Depth, Black Oxide (4LYL1)
- MILWAUKEE TOOL Milwaukee 48" Level Bag (MLSB48)
- STEEL GRIP Steel Grip Tool Box, Steel, Red, 19 in W (2006964)
- CONTICO Xtreme Pro TuffBin Tool Box, Structural Foam, Black, 37 in W x 21 in D x 20 in H (G3725)
- FLEMING SUPPLY Portable Tool Box, Steel, Polymer, Black/Yellow, 20-1/2 in W x 12 in D x 28 in H (943096ZRV)
- CRAFTSMAN Tool Box, Plastic, Black, 16 in W x 8-1/2 in D x 6-1/2 in H (CMST16005)
- DEWALT TSTAK Deep Tool Box With Long Handle, Plastic, Black, 17 in W x 13-1/2 in D x 12-1/2 in H (DWST17814)
- URREA Tool Box, Steel, Red, 19 in W x 8-1/2 in D (5495)
- SURTEK Tool Box, Plastic, 17 in W (CPS17)
- Steel Grip Tool Boxes