Shop All LED Light Bulbs
Steel Grip
Steel Grip SBG-150A 6 in. Bench Grinder LED Lights
Mfr # 2401131
Zoro # G404031676
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip
- MFR # 2401131
- Zoro # G404031676
- UPC # 843518086438
- Country of Origin China
- Category LED Light Bulbs
Description
Features
- Wheel Diameter: 6 in.
- Product Type: Bench Grinder
- Motor Horsepower: 1/3 hp
- Work Light: Yes
- Amps: 2.1 amps
- 2 6" grinding wheels with 36/60 grit. 3,450 rpm. Cast iron table base with mounting holes. Die cast tool rest with thumb knob adjustment. Magnifier eye shield (3 times) for precision work. 2 LED work lights with auto on and off. Angle adjustment tool rest with thumb knobs. V groove for drill sharpening.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Headlamp, IECEx-BLACK, 2755C (2755C)
- JUNO LIGHTING Track Fixture, Step Cylinder, 75W, 120V (R512 BLB BL)
- POWEROPTIX Cap Light COB LED Camo (032-94732)
- SIGNIFY Plug-In CFL, 40W INC Wattage Eq., PK4 (SBC-EL/mdTQS 9W T2 6/1)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 4000K Cool White Dimmable E26 Base 4-Pack (LR21422-4PK)
- SIGNIFY LED BA11 E12 SW 40W 3PK (566661)
- ILC Replacement for GE General Electric G.E 68921 replacement light bulb lamp (68921)
- ILC Replacement for Miniature Lamp 1835 RED LED Replacement replacement light bulb lamp (1835 RED LED REPLACEMENT MINIATURE LAMP)
- SATCO 5.5 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21344)
- SATCO Satco 1.4W LED A15 Medium Base Clear 2700K (S9150)
- BULBRITE 9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 5000K Soft Daylight Light, 800 Lumens, 8PK (862720)
- Steel Grip LED Light Bulbs