Shop All Cordless Drills
Steel Grip
Steel Grip HL-DT09 18 V Cordless Drill
Mfr # 2401057
Zoro # G604108468
product price: $68.85
/ea
$68.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip
- MFR # 2401057
- Zoro # G604108468
- UPC # 843518086391
- Country of Origin China
- Category Cordless Drills
Description
Features
- Volts: 18 volts
- Chuck Size: 3/8 in.
- Chuck Type: Keyless
- Maximum Speed: 900 rpm
- Product Type: Cordless Drill/Driver Kit
- Sub Brand: Steel Grip
- Charger Included: Yes
- Switch Type: Trigger
- Variable Speed Range: 0-900 rpm
- Case Included: No
- Batteries Included: Yes
- Battery Charge Time: 210 min
- Battery Type: Nickel Cadmium
- Color Family: Black
- Sanou keyless
- 104 in. -lbs. max torque
- Reversing drill/driver
- Motor brake
- Soft grip handle
- Includes: (1) 1.3 AH Ni-Cd battery, and double-ended bit
- Replacement battery is Ace No. 2401222 (sold separately)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Bit Holder, 5" (35792/B)
- KD TOOLS 1/4" Drive Metric, 13 pcs (80306)
- PERFORMANCE TOOL 1/2 In Dr. Star Bit Socket T70, W32870 (W32870)
- DRILL AMERICA 1/16" Solid Carbide Drill Bit (DMOD1/16)
- MILWAUKEE TOOL M18 FUEL HOLE HAWG Right Angle Drill with 7/16 in. QUIK-LOK (Tool Only) (2808-20)
- MAKITA 1/2 in, 18V DC Cordless Drill, Battery Included (XFD12T)
- DEWALT 3/8 in, 20V DC Cordless Drill, Battery Included (DCD740C1)
- DEWALT Cordless Stud and Joist Drill Kit, 9.0Ah (DCD470X1)
- FLEMING SUPPLY 89-Piece Fleming Supply Cordless Drill Bits Tool Set, Wire Brush Wheels, Router, Grinding, Polishing (940928GOT)
- MILWAUKEE TOOL M12 Cordless 3/8” Right Angle Drill/Driver (2415-20)
- MILWAUKEE TOOL Cordless Drill/Driver Kit, w/Rotary Tool (2505-22, 2460-20)
- Steel Grip Cordless Tools