Shop All Handheld Flashlights
Steel Grip
Steel Grip DR67842 4 Piece Flashlight Set
Mfr # 3465895
Zoro # G803923695
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Batteries 3 Battery
- Material ABS Plastic
- Color Black/Red
- Velocity C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel Grip
- MFR # 3465895
- Zoro # G803923695
- UPC # 657807678422
- Country of Origin China
- Category Handheld Flashlights
Details
Number of Batteries | 3 Battery |
Material | ABS Plastic |
Item | Flashlight |
Color | Black/Red |
Velocity | C |
Description
Features
- Product Type: Flashlight Combo Kit
- Bulb Type: Bright LED Light
- Battery Size: AAA
- Color Family: Black & Red
- Pivoting Light: No
- Battery Type: Alkaline
- Number of Batteries Required: 3
- Impact Resistant: No
- Waterproof: No
- Rechargeable: No
- Casing Material: ABS
- Batteries Included: No
- High and Low Switch: No
- Four pack of flashlights
- Each flashlight requires 3 AAA batteries (not included)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, Lithium Ion (Li-Ion) 375 lm lm (74301)
- FEIT ELECTRIC LED STRING WRKLGHT 8000L (WORKSL50-5)
- FULCRUM Light 9 Led Xb Anywhere Black (30016-303)
- STREAMLIGHT Lamp, Flashlight, Bi-Pin (90320)
- PRIME-LINE 9 LED Aluminum Flashlight Set Single Pack (E000001)
- URREA Waterproof flashlight 80lm (LPA8)
- COAST PRODUCTS HP7R Rechargeable Long Range Focusing LED Flashlight (19221)
- NIGHTSTICK Intrinsically Safe Angle Light (XPP-5566GX)
- NIGHTSTICK Intrinsically Safe Angle Light (XPR-5568RX)
- MAGLITE MAG-Lite Blue Mml Aa Flashlightw-Batteries (MA390497)
- SONA ENTERPRISES 6 51 LED 2IN1 29 UV 22 White LED Flashlight WLanyard (FL34UV51)
- Steel Grip Handheld Flashlights