Steel Grip

Steel Grip DR63710 27 Piece Combonation Tool Set


original price: $60.35
6% off
new price: $56.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Product Type: Combination Tool Set
  • Insulated: No
  • Number in Package: 27
  • Wire Cutter Included: No
  • Cushion Grip: Yes
  • Material: Steel Grip
  • Locking: No
  • Includes: (1) 6"""" long nose pliers, (1) 6"""" slip joint pliers, (1) 6"""" adjustable wrench, (1) utility knife, (1) 12'' tape measure, (10) bits, (1) bit driver, (3) precision screwdrivers, (4) hex keys, (1) scissors, (1) 8 oz. tubular steel claw hammer, (1) fastener kit and (1) storage/carry case- close case with color sleeve
  • 27 Piece

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.