Shop All Socket Sets
Steel Grip
Steel Grip DR62422 31 Piece Socket Set
Mfr # 2366417
Zoro # G203755438
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4" drive
- SAE or Metric SAE
- Material Steel
- Socket Size Range 1-1/4"
- Number of Points 6 Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip
- MFR # 2366417
- Zoro # G203755438
- UPC # 843518086216
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 1/4" drive |
Socket Size Range | 1-1/4" |
Details
Item | Stubby Socket Set |
SAE or Metric | SAE |
Material | Steel |
Number of Points | 6 Point |
Velocity | C |
Description
Features
- Metric or SAE: SAE
- Number of Pieces: 31 pc.
- Material: Chrome
- Drive Size: 1/4 in. Drive
- Product Type: Stubby Socket Set
- Design: 6 Point
- Case Included: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW CHISEL CLD GUARDIAN HANDGUARD 3/4 X 12 (MY12205)
- STARRETT Parallels (154A)
- STARRETT Band Saw Blade, 13 ft. 3" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-13-03)
- QIC TOOLS 14 Deg Dovetail Bits 1/2in SH (CDB1.34.34.12)
- STEEL GRIP Stubby Socket Set 31 Pc (DR62422)
- STEEL GRIP Steel Grip 2636637 1.25 x 0.25; 0.37 & 0.5 in. Metric; SAE 6 Socket & Tool Set - 120 Piece (2636637)
- STEEL GRIP Ratchet& Socket Set 40Pc (PSO40)
- STEEL GRIP PSO40 40 Piece Ratchet & Socket Set (ST4084)
- STEEL GRIP Steel Grip PSO40 40 Piece Ratchet & Socket Set (2399863)
- TEKTON 3/4" Drive SAE, 25 pcs (SKT35104)
- TENG TOOLS T1230 - 30 Piece 1/2" Drive 12 Point Metric and SAE Socket (T1230)
- Steel Grip Socket Sets