Shop All Combination Wrench Sets
Steel Grip
Steel Grip 56080 Combination Wrench Set
Mfr # 2206696
Zoro # G503754698
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip
- MFR # 2206696
- Zoro # G503754698
- UPC # 99575560804
- Country of Origin China
- Category Combination Wrench Sets
Description
Features
- Number in Package: 18 pc.
- Material: Steel
- Metric or SAE: SAE
- Wrench Type: Combination
- Ratcheting: No
- Product Type: Wrench Set
- Size: Multi-Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Velocity Top Chest, 12 Drawer, Red, Steel, 42 in W x 22-1/2 in D x 28 in H (JSTV4228CD12RD)
- STARRETT Micrometer Outside (T436.1XRL-1)
- RIDGID Drain Cleaner, Model K-45 (K-45)
- MILWAUKEE TOOL Lock Lever (44-20-0325)
- STEEL GRIP Wrench Set 18Pc (56080)
- STEEL GRIP Mm Comb Wrench Set 6Pc (2264398)
- STEEL GRIP Comb Wrench Set 10Pc (2265858)
- STEEL GRIP Sae Comb Wrench Set 6Pc (2265866)
- PROTO Combination Wrench Set, SAE, 10 pcs. (J1200GHASDT500)
- PROTO Angle Open End Wrench Set, 9 Pc, Satin (J3200D)
- TEKTON Stubby Combination Wrench Set, 25-Piece 1/4-3/4 in., 6-19 mm (WCB90403)
- Steel Grip Combination Wrench Sets