Shop All Cable Ties
Steel Grip
Steel Grip 3004700 18 in. Cable Tie; White - Pack of 10
Mfr # 3004700
Zoro # G503686623
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel Grip
- MFR # 3004700
- Zoro # G503686623
- UPC # 843518096291
- Country of Origin China
- Category Cable Ties
Description
Made from flexible and durable polyamide 6.6 these cable ties are easy to use with a self-locking design. They are 175 pound heavy duty tensile strength for indoor and outdoor application.
Features- Cable Tie
- Pack of 10
- Color: White
- Maximum Temperature: 185 deg F
- UV Resistant: No
- Connector Type: Self-Locking
- Material: Polypropelene
- Length: 18 in.
- Tensile Strength: 175 lbs
- Releasable: No
- Weight: 0.17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0403" Dia, UL1007, 300 Volts (18UL1007STRKIT10COLOR100)
- GROTE Pigtail, Sentry, High Mount Stop (66902)
- WINNIE INDUSTRIES 2in. Bridle Ring with SSBC, 100PK (WBR200SSBC)
- IGUS Mounting Brkt, Med, OW3.58In / 91mm (2607-12PZB)
- STEEL GRIP CABLE TIE MOUNT WHT 5PK (MP-30-1-N5)
- STEEL GRIP CABLE TIE 4""18#BLK 100PK (M-100-4-UVC)
- STEEL GRIP CABLETIE 11""75#WHT 100PK (75S-280-11-NC)
- STEEL GRIP CABLETIE 11""75#BLK 100PK (75S-280-11-UVC)
- STEEL GRIP CABLE TIES 4"" 18# WHT (M-100-4-N40)
- STEEL GRIP CABLETIE 14""75#BLK 100PK (75S-360-14-UVC)
- STEEL GRIP CABLETIE 8""75#WHT 1000PK (75S-200-8-NM)
- Steel Grip Cable Ties