Shop All Cable Ties
Steel Grip
Steel Grip 3004695 4 & 8 in. Cable Tie; Black - Pack of 200
Mfr # 3004695
Zoro # G503686609
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel Grip
- MFR # 3004695
- Zoro # G503686609
- UPC # 843518096246
- Country of Origin China
- Category Cable Ties
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- Made from flexible and durable polyamide 6.6 these cable ties are easy to use with a self-locking design
- Pack of 200
- Color: Black
- UV Resistant: Yes
- Material: Polypropelene
- Connector Type: Self-Locking
- Maximum Temperature: 185 deg F
- Length: 4 & 8 in.
- Releasable: No
- Weight: 0.31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 2 Pole, 240/415/440V AC, C Curve (M9F42220)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (GFRTW15I)
- WIEGMANN N1 END CAP (HS/S WW) NO KO 6X6 CS-GALV (E0606GNK)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED Lamp Type (XB5EVG3)
- STEEL GRIP CABLETIE 8""75#BLK 1000PK (75S-200-8-UVM)
- STEEL GRIP CABLE TIES 18"" 175# WHT (EHD-450-18-N10)
- STEEL GRIP CABLE TIES 8"" 75# ASST (75S-200-8-MUC)
- STEEL GRIP CABLE TIE MOUNT WHT 5PK (MP-30-1-N5)
- STEEL GRIP CABLE TIES 4"" 18# BLK (M-100-4-UV40)
- STEEL GRIP Steel Grip 3004676 8 in. Cable Tie; Assorted Color - Pack of 100 (3004676)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C0)
- Steel Grip Cable Ties