Shop All Cable Ties
Steel Grip
Steel Grip 3004693 4 & 8 in. Cable Tie; Assorted Color - Pack of 200
Mfr # 3004693
Zoro # G203686619
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 and 8"
- Color Assorted
- Max. Bundle Dia. 0.81 and 2.07"
- Material Polypropelene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel Grip
- MFR # 3004693
- Zoro # G203686619
- UPC # 843518096239
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 4 and 8" |
Max. Bundle Dia. | 0.81 and 2.07" |
Details
Color | Assorted |
Material | Polypropelene |
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- Made from flexible and durable polyamide 6.6 these cable ties are easy to use with a self-locking design
- Pack of 200
- Color: Assorted Color
- Connector Type: Self-Locking
- Maximum Temperature: 185 deg F
- UV Resistant: No
- Material: Polypropelene
- Length: 4 & 8 in.
- Releasable: No
- Weight: 0.31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 1 (GF323N)
- DORMAKABA Pushbutton Lock (9623C21-26D-41)
- RACO Connector, Flex Ac/Mc, 1-1/4 In Mall Iron (2105)
- ABB Long-Barrel Splice, 2.25 in. L, Orange (54811)
- STEEL GRIP CABLETIE 11""75#WHT 100PK (75S-280-11-NC)
- STEEL GRIP CABLETIE 8""75#BLK 1000PK (75S-200-8-UVM)
- STEEL GRIP CABLETIE 8""75# BLK 100PK (75S-200-8-UVC)
- STEEL GRIP CABLETIE 8""75# WHT 100PK (75S-200-8-NC)
- STEEL GRIP CABLE TIE 4""18#BLK 100PK (M-100-4-UVC)
- STEEL GRIP Steel Grip 3004676 8 in. Cable Tie; Assorted Color - Pack of 100 (3004676)
- PANDUIT 24.4" L Heavy Duty Cable Tie BK PK 50 (BT7LH-L0)
- Steel Grip Cable Ties