Shop All Cable Ties
Steel Grip
Steel Grip 3004684 11 in. Cable Tie; White - Pack of 12
Mfr # 3004684
Zoro # G903686599
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steel Grip
- MFR # 3004684
- Zoro # G903686599
- UPC # 843518096154
- Country of Origin China
- Category Cable Ties
Description
Made from flexible and durable polyamide 6.6 these cable ties are easy to use with a self-locking design. They are 75 pound extra stronger tensile strength for indoor and outdoor application.
Features- Cable Tie
- Pack of 12
- Color: White
- Connector Type: Self-Locking
- Maximum Temperature: 185 deg F
- Tensile Strength: 75 lbs
- Releasable: No
- UV Resistant: No
- Length: 11 in.
- Material: Polypropelene
- Weight: 0.06 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Day/Night Solar Vent 4in - White (N20804W)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (11596417)
- ICOM Microphone, Microphone, 9 in. L (HM216)
- POWER FIRST Coaxial Connector, RG59, F Type, PK50 (1UKD7)
- STEEL GRIP CABLETIE 11""75#WHT 100PK (75S-280-11-NC)
- STEEL GRIP CABLETIE 14""75#BLK 100PK (75S-360-14-UVC)
- STEEL GRIP CABLE TIES 18"" 175# WHT (EHD-450-18-N10)
- STEEL GRIP CABLETIE 8""75# BLK 100PK (75S-200-8-UVC)
- STEEL GRIP CABLETIE 8""75#WHT 1000PK (75S-200-8-NM)
- STEEL GRIP CABLETIE 8""75#BLK 1000PK (75S-200-8-UVM)
- GARDNER BENDER Tie Cable Zip 6In 100Pk (46-206UVB)
- Steel Grip Cable Ties