Shop All Needle Nose Pliers
Steel Grip
Steel Grip 2796274 5 in. Carbon Steel Multicolored Needle Nose Pliers
Mfr # 2796274
Zoro # G103897238
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip
- MFR # 2796274
- Zoro # G103897238
- UPC # 843518087510
- Country of Origin Unknown
- Category Needle Nose Pliers
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Long, ultra-thin nose with fine tips reaches into tight spaces, grips small parts and bends wire
- Self-opening, spring-loaded action reduces muscle fatigue for easy one-handed operation
- Made of forged and hardened carbon steel Long, ultra-thin nose with fine tips reaches into tight spaces
- Grips small parts and bends wire
- Self-opening, spring-loaded action reduces muscle fatigue for easy one-handed operation
- Made of forged and hardened carbon steel
- Overall Length: 5 in.
- Material: Carbon Steel
- Color: Multicolored
- Type: Needle Nose Pliers
- Comfort Grip: Yes
- Built-In Wire Cutter: No
- Weight: 0.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Grout-Out, Steel w/ Tungsten Carbide Grit (100231)
- VEGA INDUSTRIES 34 Piece Screwdriver Bit Set, 1/4" (P34-1DB)
- FEIN Nibbler Die for Mfr. No. BLK 5.0 (31309141000)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 13/16" (KTI-41126)
- STEEL GRIP NEEDLE NOSE PLIERS 5"" (DR76541)
- STEEL GRIP LONG NOSE PLIER 8"" SG (2261758)
- STEEL GRIP BENT NOSE PLIERS 5"" (DR76543)
- STEEL GRIP LONG NOSE PLIER 6.5"" SG (2261741)
- KNIPEX 4 1/2 in Bent Round Nose Plier Multi-Component Grip Handle (35 42 115)
- POWERBUILT 11" 90-Degree Long Reach Pliers (640862)
- KLEIN TOOLS 8 9/16 in J203 Long Nose Plier, Side Cutter Plastic Dipped Handle (J203-8N)
- Steel Grip Pliers