Shop All Socket Sets
Steel Grip
Steel Grip 2636637 1.25 x 0.25; 0.37 & 0.5 in. Metric; SAE 6 Socket & Tool Set - 120 Piece
Mfr # 2636637
Zoro # G504031521
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip
- MFR # 2636637
- Zoro # G504031521
- UPC # 843518087312
- Country of Origin Unknown
- Category Socket Sets
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Set Includes- (1) 3/8 in. Driver Reversible Ratchet; (5) 3/8 in. Driver 6 Point SAE sockets: 1/2 in., 9/16 in., 5/8 in., 11/16 in., 3/4 in.; (5) 3/8 in. Driver 6 Point METRIC socket: 13, 14, 16, 17, 19mm; (8) 1/4 in. Driver 6 Point SAE sockets: 3/16 in., 7/32 in., 1/4 in., 9/32 in., 5/16 in., 11/32 in., 3/8 in., 7/16 in.; (8) 1/4 in. Driver 6 Point METRIC socket: 5, 6, 7, 8, 9, 10, 11, 12mm; (1) 3/8 in. Driver, 3 in. Extension; (1) 3/8 in. Driver to 1/4 in. Driver Adapter; (11) SAE Hex Keys; (11) Metric Hex Keys; (1) 8oz. Hammer; (1) 6 in. Long Nose Pliers; (1) 6 in. Slip Joint Pliers; (1) 6 in. Adjustable Wrench; (1) 3 in. Ro Contains tools for most industrial, mechanical, and consumer applications
- Socket Size: 1-1/4 in.
- Drive Size: 1/4, 3/8 and 1/2 in.
- Metric or SAE: Metric and SAE
- Number of Points: 6 Point
- Type: Socket and Tool Set
- Impact Rated: No
- Material: Steel
- Color Family: Black/Yellow
- FLAO: Contains tools for most industrial, mechanical, and consumer applications
- Weight: 9.42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR TOOLS Gator Tools 36" SE Hand/Curb Darby (GF11807)
- KNIPEX 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (77 42 115 ESD)
- VULCAN Snip Aviation Tin Straight Cut (TS-01030)
- ARTU 4" Tungsten Carbide Grit Hole Saw with Arbor/Pilot (02870)
- STEEL GRIP PSO40 40 Piece Ratchet & Socket Set (ST4084)
- STEEL GRIP Steel Grip PSO40 40 Piece Ratchet & Socket Set (2399863)
- STEEL GRIP Steel Grip DR62422 31 Piece Socket Set (2366417)
- STEEL GRIP Ratchet& Socket Set 40Pc (PSO40)
- STEEL GRIP Stubby Socket Set 31 Pc (DR62422)
- PROTO 1/2 in Drive Socket Set SAE 15 Pieces 3/8 in to 1 in , Chrome (J54115S)
- KO-KEN Socket set 4-14mm 6 Point 200mm S-series 12 pieces 1/4 Sq. Drive (RS2400MZ/12)
- Steel Grip Sockets & Ratchets