Shop All Reciprocating Saw Blades
Steel Grip
Steel Grip 2504645 18V Lithium Ion Cordless Reciprocating Saw
Mfr # 2504645
Zoro # G704031321
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip
- MFR # 2504645
- Zoro # G704031321
- UPC # 843518087138
- Country of Origin China
- Category Reciprocating Saw Blades
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Lithium Ion Cordless Reciprocating Saw
- Type: Reciprocating Saw
- Color: Black
- Battery Type: Lithium Ion Corded
- Power: 18V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441107010)
- BETA Ball Head Hex Driver, 3mm (012660030)
- MAKITA Outer Sleeve, 7/8" (M22) x M39 (153909-6)
- DORIAN Threading Tool Holder, STVOR08-3A, RH (73310158070)
- IRWIN Lenox Gold 9 in. Bi-Metal Reciprocating Saw Blade 10 TPI 5 pk (210979110GR)
- IRWIN Lenox Gold 9 in. Bi-Metal Reciprocating Saw Blade 18 TPI 5 pk (210999118GR)
- DIABLO RECIP BLADE 9"" 14/18T2PK (DS0914BF2)
- RICHELIEU HARDWARE (5-Piece) 9-inch (229 mm) Bi-Metal Reciprocating Saw Blade Set (812100)
- BOSCH Reciprocating Saw Blade, TPI 6/12 (RPRAP12-25B)
- MILWAUKEE TOOL SAWZALL SET, DEMO, w/BL 8T 9LG WRECKER 5PK (49-22-1129, 48-00-5706)
- CENTURY DRILL & TOOL 6" L x Masonry Cutting Carbide Grit Reciprocating Blade, 6 in. (07856)
- Steel Grip Reciprocating Saw Blades