Shop All Chop Saws & Cut-Off Saws
Steel Grip
Steel Grip 2009026 14 in. 15 amps Corded Chop Saw
Mfr # 2009026
Zoro # G503755473
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steel Grip
- MFR # 2009026
- Zoro # G503755473
- UPC # 843518096550
- Country of Origin China
- Category Chop Saws & Cut-Off Saws
Description
Steel Grip is a Private Label brand offered exclusively by Ace Hardware. Steel Grip offers an extensive lineup of both hand and power tools to help you tackle whatever job comes your way.
Specifications- Cutting Capacity: 6.7 in.
- Maximum Speed: 3500 Rpm
- Amperage: 15 amps
- Corded or Cordless: Corded
- Blade Diameter: 14 in.
- Dust Collection: No
- Bench or Stationary: Bench
- Laser Guide: No
- Weight: 38.14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 7-1/4" Lineman's Solid Joint Side Cutting Pliers (507CVN)
- PROTO 1/4" Drive Ratchet Repair Kit, Chrome (J4749XLQRRK)
- LINK HANDLES Wedge, Steel, 5/16" x 13/16" (64144)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #68 (44138)
- STEEL GRIP 120 V Stationary Mini Cut Off Saw (ST4741)
- STEEL GRIP MINI CUT OFF SAW 6"" 120V (J1G-KQ-6)
- WEATHERHEAD Hose Cutting Saw, 41555 (T-71)
- MILWAUKEE TOOL M12 FUEL 3" Cut Off Kit, 5.0 Battery (2522-21XC, 48-11-2450)
- MILWAUKEE TOOL Cut-Off Saw, 14 ft, Cordless, 29.6 lb (MXF315-0)
- STEELMAX Metal Cutting Chop Saw, 115V, 14" (SM-S-14-C)
- MILWAUKEE TOOL 14” Abrasive Cut-Off Machine (6177-20)
- Steel Grip Power Saws